Single Receptacle, 20A, 125V, 5-20R, Ivory

Item #: 25916

Cat #: HBL5361I

UPC: 783585013916

Sign In or Register to view pricing and more.
Single Receptacle, 20A, 125V, 5-20R, Ivory, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired

Overview

Single Receptacle, 20A, 125V, 5-20R, Ivory, 2 Pole, 3 Wire, Grounding, Heavy Duty, Specification Grade, Flush Nylon Plate, Back & Side Wired
The Hubbell HUBHBL5361I receptacle features a unique bypass contact design, one-piece brass mounting strap and dual wipe contacts. This device is self grounding.
Also known as: 783585013916, HBL5361I

Specifications

Type: Receptacle, Single Style, Standard, Specification Grade, Self-Grounding, Straight Blade
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Single Style, Standard, Specification Grade, Self-Grounding, Straight Blade
Color: Ivory
Material: Nylon
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)