Push Button, Extended Green Head, 12-130V AC/DC, LED, 30mm

Item #: 343009

Cat #: 800T-QBH2GD1

UPC: 885630116174

Documents & Guides
Push Button, Illuminated, Extended Green Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Illuminated, Extended Green Head, No-Guard, 12 - 130 Volt AC/DC, LED, 30 mm, Type 4/13, 1 Normally Open, Contact Blocks
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QBH2GD1 from Rockwell Automation® is a green, 12-130 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and LED and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116174, 800T-QBH2GD1

Specifications

Amps: 10
Color: Green
Size: 30 mm
Type: LED, Illuminated, Extended Head , Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Amps: 10
Size: 30 mm
Family / Style: 800T
Volts AC Range: 12 - 130
Color: Green
Type: LED, Illuminated, Extended Head , Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)