Push Button, 2-Position, 30mm, Push-Pull/Twist Release, Red

Item #: 64137

Cat #: 800T-FXT6A1

UPC: 662073496892

Documents & Guides
Push Button, 2 Position, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 2 Position, Push-Pull/Twist Release, 30mm, Red, Mushroom Head, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXT6A1 from Rockwell Automation® is a red, two-position, 30 mm push-pull device. It has a standard mushroom head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073496892, 800T-FXT6A1

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)