Search results
533 Found
Weg
Motor, 10HP, 7.5kW, 4P, 575VAC, 10.2A, W21 Explosion-Proof, 3PH
Item #: 734970
CAT #: 01018XT3H215TC
UPC: 899058015971
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 10HP, 460VAC, 1800RPM, 3PH
Item #: 283126
CAT #: 01018XT3E215TC
UPC: 909323934026
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 75HP, 460VAC, 1780RPM, 3PH, 4P, 364/5T Frame
Item #: 283141
CAT #: 07518XT3E365T
UPC: 891327153681
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 25HP, 460VAC, 1800RPM, 3PH
Item #: 283134
CAT #: 02518XT3E284T
UPC: 909492030222
Company wide:
0
in stock
Weg
25HP 1800 60 575
Item #: 1255792
CAT #: 02518XT3H284T
UPC: 909492061011
Company wide:
0
in stock
Weg
WEG 00218XT3E145T 2HP 1800 60
Item #: 538583
CAT #: 00218XT3E145T
UPC: 899058009635
Company wide:
0
in stock
Weg
WEG 00218XT3E145TC 2HP 1800RPM
Item #: 1022553
CAT #: 00218XT3E145TC
UPC: 909323913519
Company wide:
0
in stock
Weg
WEG CFW110031T4ON1Z CFW11 20HP 31A
Item #: 596910
CAT #: CFW110031T4ON1Z
UPC: 894171078490
Company wide:
0
in stock
Weg
WEG AR30 30MM REDUCER 22MM PSHBTTNS
Item #: 829680
CAT #: AR30
UPC: 890355190309
Company wide:
0
in stock
Weg
Motor, 4P, 15HP, 11kW, 1800RPM, 208-230/460VAC, Foot Mounted, 254T
Item #: 299529
CAT #: 01518XT3E254T
UPC: 909492059551
Company wide:
0
in stock
Weg
WEG 00718XT3E213TC 7.5HP 213TC
Item #: 609501
CAT #: 00718XT3E213TC
UPC: 909492414770
Company wide:
0
in stock
Weg
20 / 3600 / 256T / 18.6 / 575 / 3 / EXPLOSION-PROOF
Item #: 812798
CAT #: 02036XT3H256T
UPC: 909492060250
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 75HP, 460VAC, 1780RPM, 3PH, 4P, 364/5TC Frame
Item #: 283143
CAT #: 07518XT3E365TC
UPC: 892304608934
Company wide:
0
in stock
Weg
Motor, 10HP, 7.5kW, 4P, 575VAC, 10.2A, W21 Explosion-Proof, 3PH
Motor, 10 Horse Power, 1765 RPM, 7.5 kWatt, 4-Pole, 575 Volt AC, 10.2 Amp, W21 Explosion-Proof, 3-Phase, TEFC
Item #: 734970
CAT #: 01018XT3H215TC
UPC: 899058015971
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 10HP, 460VAC, 1800RPM, 3PH
Motor, Explosion-Proof, 10 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 215TC Frame, TEFC Enclosure
Item #: 283126
CAT #: 01018XT3E215TC
UPC: 909323934026
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 75HP, 460VAC, 1780RPM, 3PH, 4P, 364/5T Frame
Motor, Explosion-Proof, 75 Horse Power, 208-230/460 Volt AC, 1780 RPM, 3-Phase, 364/5T Frame, TEFC Enclosure
Item #: 283141
CAT #: 07518XT3E365T
UPC: 891327153681
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 25HP, 460VAC, 1800RPM, 3PH
Motor, Explosion-Proof, 25 Horse Power, 208-230/460 Volt AC, 1800 RPM, 3-Phase, 284T Frame, TEFC Enclosure
Item #: 283134
CAT #: 02518XT3E284T
UPC: 909492030222
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
3HP 900RPM MOTOR
WEG 00309XT3E215T 3HP 900RPM MOTOR
Item #: 440994
CAT #: 00309XT3E215T
UPC: 909492136238
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
WEG 00218XT3E145T 2HP 1800 60
WEG 00218XT3E145T 2HP,1800RPM,208-230/460V,145T,XP MOTOR
Item #: 538583
CAT #: 00218XT3E145T
UPC: 899058009635
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
WEG 00218XT3E145TC 2HP 1800RPM
WEG 00218XT3E145TC 2HP 1800RPM 208-230/460V 145TC
Item #: 1022553
CAT #: 00218XT3E145TC
UPC: 909323913519
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
5HP 1800 60
WEG 00518XT3E184TC 5HP 1800 60
Item #: 354795
CAT #: 00518XT3E184TC
UPC: 909323971731
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
WEG CFW110031T4ON1Z CFW11 20HP 31A
WEG CFW110031T4ON1Z CFW11 20HP 31A 3PH 380-480V
Item #: 596910
CAT #: CFW110031T4ON1Z
UPC: 894171078490
Company wide:
0
in stock
Weg
WEG AR30 30MM REDUCER 22MM PSHBTTNS
WEG AR30 30MM REDUCER 22MM PSHBTTNS
Item #: 829680
CAT #: AR30
UPC: 890355190309
Category:
Pilot Device Adapters & Rings
Company wide:
0
in stock
Weg
Motor, 4P, 15HP, 11kW, 1800RPM, 208-230/460VAC, Foot Mounted, 254T
Motor, 4-Pole, 15 Horse Power, 11 kW, 1800 RPM, 208-230/460 Volt AC, Foot Mounted, 254T Frame, Explosion Proof
Item #: 299529
CAT #: 01518XT3E254T
UPC: 909492059551
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
WEG 00718XT3E213TC 7.5HP 213TC
WEG 00718XT3E213TC 7.5HP 213TC EXPLOSION PROOF MOTOR
Item #: 609501
CAT #: 00718XT3E213TC
UPC: 909492414770
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
20 / 3600 / 256T / 18.6 / 575 / 3 / EXPLOSION-PROOF
20 / 3600 / 256T / 18.6 / 575 / 3 / EXPLOSION-PROOF
Item #: 812798
CAT #: 02036XT3H256T
UPC: 909492060250
Category:
Farm Duty Motors
Company wide:
0
in stock
Weg
Motor, Explosion-Proof, 75HP, 460VAC, 1780RPM, 3PH, 4P, 364/5TC Frame
Motor, Explosion-Proof, 75 Horse Power, 208-230/460 Volt AC, 1780 RPM, 3-Phase, 364/5TC Frame, TEFC Enclosure
Item #: 283143
CAT #: 07518XT3E365TC
UPC: 892304608934
Category:
Farm Duty Motors
Company wide:
0
in stock