25HP 1800 60 575

Item #: 1255792

Cat #: 02518XT3H284T

UPC: 909492061011

Documents & Guides
No Documents Available
25HP 1800 60 575
Sign In or Register to view pricing and more.

No associated products found.

Overview

25HP 1800 60 575
Also known as: 909492061011, 02518XT3H284T

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 3
Volts AC: 575
Mounting: Foot
Family / Style: TEFC
Size: 182T
RPM: 1800
Amps Range: 4 - 8
Phase: 3
Horsepower: 3
Mounting: Foot
Size: 182T
Amps Range: 4 - 8
Material: Cast Iron
Volts AC: 575
Family / Style: TEFC
RPM: 1800

Customer Reviews

No reviews for this product
(0)