Motor, 4P, 15HP, 11kW, 1800RPM, 208-230/460VAC, Foot Mounted, 254T

Item #: 299529

Cat #: 01518XT3E254T

UPC: 909492059551

Documents & Guides
Motor, 4-Pole, 15 Horse Power, 11 kW, 1800 RPM, 208-230/460 Volt AC, Foot Mounted, 254T Frame, Explosion Proof
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, 4-Pole, 15 Horse Power, 11 kW, 1800 RPM, 208-230/460 Volt AC, Foot Mounted, 254T Frame, Explosion Proof
Also known as: 909492059551, 01518XT3E254T

Specifications

Phase: 3
Horsepower: 15
Poles: 4
Type: Motor, TEFC
Wattage: 11000
Mounting: Foot
Size: 254T Frame
RPM: 1800
Amps Range: 134 - 269 - 297
Phase: 3
Poles: 4
Wattage: 11000
Size: 254T Frame
Amps Range: 134 - 269 - 297
Horsepower: 15
Type: Motor, TEFC
Mounting: Foot
RPM: 1800

Customer Reviews

No reviews for this product
(0)