Motor, Explosion-Proof, 75HP, 460VAC, 1780RPM, 3PH, 4P, 364/5T Frame

Item #: 283141

Cat #: 07518XT3E365T

UPC: 891327153681

Documents & Guides
Motor, Explosion-Proof, 75 Horse Power, 208-230/460 Volt AC, 1780 RPM, 3-Phase, 364/5T Frame, TEFC Enclosure
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, Explosion-Proof, 75 Horse Power, 208-230/460 Volt AC, 1780 RPM, 3-Phase, 364/5T Frame, TEFC Enclosure
WEG Explosion-proof motor was especially designed to operate in environments with the presence of explosive atmospheres. It has robust construction, a flame retention system with gaps between the parts carefully designed, accurate machining on the terminal box and screws with high mechanical strength. It meets the requirements of explosive atmospheres like Division I/Zone 1. Motors are certified for VFD service.
Also known as: 891327153681, 07518XT3E365T

Specifications

Phase: 3
Poles: 4
Type: Motor, Explosionproof
Mounting: Foot
RPM: 1780
Amps Range: 166 - 184
Phase: 3
Type: Motor, Explosionproof
RPM: 1780
Poles: 4
Mounting: Foot
Amps Range: 166 - 184

Customer Reviews

No reviews for this product
(0)