WEG 00218XT3E145T 2HP 1800 60

Item #: 538583

Cat #: 00218XT3E145T

UPC: 899058009635

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WEG 00218XT3E145T 2HP,1800RPM,208-230/460V,145T,XP MOTOR

Overview

WEG 00218XT3E145T 2HP,1800RPM,208-230/460V,145T,XP MOTOR
Also known as: 899058009635, 00218XT3E145T

Specifications

Phase: 3
Horsepower: 10
Material: Cast Iron
Volts AC: 460
Mounting: Foot
Family / Style: TEFC
Amps: 11.200
Size: 215T
RPM: 1800
Phase: 3
Material: Cast Iron
Mounting: Foot
Amps: 11.200
RPM: 1800
Horsepower: 10
Volts AC: 460
Family / Style: TEFC
Size: 215T

Customer Reviews

No reviews for this product
(0)