Search results
41 Found
SolaDeck
Term Block, 30A, 600VAC, 8mm, DIN Rail Mount, Tan
Item #: 476082
CAT #: 1450
UPC:
Company wide:
0
in stock
SolaDeck
Outdoor Photovoltaic Enclosure
Item #: 1333390
CAT #: 0799-5G
UPC:
Company wide:
0
in stock
SolaDeck
AC/DC Combiner, 6" Deep, Nema 3R
Item #: 540457
CAT #: 0766-41-AD
UPC:
Company wide:
0
in stock
SolaDeck
RSTC 0786-3R SOLADECK, UL50 TYPE
Item #: 540453
CAT #: 0786-3R
UPC:
Company wide:
0
in stock
SolaDeck
2-Position Grounded Outdoor Photovoltaic Enclosure, Black
Item #: 1623834
CAT #: 0799-2B
UPC:
Company wide:
0
in stock
SolaDeck
RSTC 0784FBB-2 BUSS BAR 2 STRING
Item #: 586503
CAT #: 0784FBB-2
UPC:
Company wide:
0
in stock
SolaDeck
Roof Mount PV Junction Box With 12 x 13" Flashing, Black
Item #: 2472265
CAT #: 0599B
UPC:
Company wide:
0
in stock
SolaDeck
SolaDeck AC/DC Combiner, Roof Mount, 60A, 120/240VAC, 120A, 600VDC
Item #: 540456
CAT #: 0760-41-AD
UPC:
Company wide:
0
in stock
SolaDeck
Terminal Block, Fuse Holder, Midget, 30A, 600VAC, Gray
Item #: 587925
CAT #: 1452
UPC:
Company wide:
0
in stock
SolaDeck
Term Block, 30A, 600VAC, 8mm, DIN Rail Mount, Tan
Terminal Block, 30 Amp, 600 Volt AC, DIN Rail Mount, Tan
Item #: 476082
CAT #: 1450
UPC:
Category:
Solar Combiner Box Accessories
Company wide:
0
in stock
SolaDeck
Outdoor Photovoltaic Enclosure
Outdoor Photovoltaic Enclosure
Item #: 1333390
CAT #: 0799-5G
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
Roof Mount Enclosure
Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 5 Position Ground, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Black
Item #: 1321893
CAT #: 0799-5B
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
DC Pass-Thru Term Kit
AC Pass-Thru 2 Circuit Kit Terminal Block
Item #: 904708
CAT #: 01602
UPC:
Category:
Solar String Inverter Components
Company wide:
0
in stock
SolaDeck
Sola Deck
SOLADECK 1453 END CAP
Item #: 587936
CAT #: 1453
UPC:
Category:
Solar Combiner Box Accessories
Company wide:
0
in stock
SolaDeck
AC/DC Combiner, 6" Deep, Nema 3R
6 Inch Deep Tile And Slate Kit, AC/DC Combiner, UL1741, UL50 Type 3R, 30 x 30, Dead Soft Alum Flashing
Item #: 540457
CAT #: 0766-41-AD
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
Solar Terminal Block, Tan
Solar Terminal Block. Color: Tan. 10mm Block, Wire Size: 16 - 6 AWG. 65 Amps, 600V. Use one block per string negative PV.
Item #: 909567
CAT #: 1451
UPC:
Category:
Solar Combiner Box Accessories
Company wide:
0
in stock
SolaDeck
RSTC 0786-3R SOLADECK, UL50 TYPE
RSTC 0786-3R SOLADECK, UL50 TYPE 3R, CSA C22.2NO.94-M91
Item #: 540453
CAT #: 0786-3R
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
2-Position Grounded Outdoor Photovoltaic Enclosure, Black
2-Position Grounded Outdoor Photovoltaic Enclosure, 5 Roof-Deck Knockous: (3) .5", (1) .75", (1) 1", Ground Wire Sizes: 2/0-14 AWG, 1000 VDC/180 Amps, 480 VAC/60 Amps, Material: Stainless Steel, Color: Black, NEMA Type 3R, UL 1741 Standard. Flashing: 15.25" x 17.25", Height: 3", Cavity: 255 Cubic Inches. Mounting: 8" DIN-Rail
Item #: 1623834
CAT #: 0799-2B
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
RSTC 0784FBB-2 BUSS BAR 2 STRING
RSTC 0784FBB-2 BUSS BAR 2 STRING SOLADECK
Item #: 586503
CAT #: 0784FBB-2
UPC:
Category:
Solar Mounting Hardware
Company wide:
0
in stock
SolaDeck
Roof Mount PV Junction Box With 12 x 13" Flashing, Black
Roof Mount PV Junction Box With 12 x 13 Inch Flashing, Five Roof Deck Knockouts, Size (3) 0.5”, (1) 0.75” And (1) 1”, NEMA 3R, 20 Gauge G90 Galvanized Steel, Powder Coated Black
Item #: 2472265
CAT #: 0599B
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
SolaDeck AC/DC Combiner, Roof Mount, 60A, 120/240VAC, 120A, 600VDC
AC/DC Combiner, 120A/600V DC, 60A/120/240V, Roof-Mount, Flashing Dimensions: 15" x 15", Cavity Dimensions: 8" W, 9" L, 2.5" D. Includes: 3" DIN Rail, Ground Lug, 1/2", 3/4" & 1" K.O.'s. Galvanized Steel.
Item #: 540456
CAT #: 0760-41-AD
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
Roof Mount Enclosure
Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 2 Position Ground, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Grey
Item #: 1407210
CAT #: 0799-2G
UPC:
Category:
Roof-Mount Solar Distribution
Company wide:
0
in stock
SolaDeck
Terminal Block, Fuse Holder, Midget, 30A, 600VAC, Gray
Terminal Block, Fuse Holder, Midget, 30 Amp, 600 Volt AC, Gray, DIN Rail Mount
Item #: 587925
CAT #: 1452
UPC:
Company wide:
0
in stock