Roof Mount PV Junction Box With 12 x 13" Flashing, Black

Item #: 2472265

Cat #: 0599B

UPC:

Roof Mount PV Junction Box With 12 x 13 Inch Flashing, Five Roof Deck Knockouts, Size (3) 0.5”, (1) 0.75” And (1) 1”, NEMA 3R, 20 Gauge G90 Galvanized Steel, Powder Coated Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Roof Mount PV Junction Box With 12 x 13 Inch Flashing, Five Roof Deck Knockouts, Size (3) 0.5”, (1) 0.75” And (1) 1”, NEMA 3R, 20 Gauge G90 Galvanized Steel, Powder Coated Black
SolaDeck models are flashed, seamless, weather-tight enclosures that are NEMA 3R rated. They provide a flashed roof penetration that connects the outdoor system wiring to the interior house wiring and give consistency in every installation. The 0599B is listed and labeled to UL 1741 standards and can be used to combine or pass-through wiring of both AC and DC circuits. A professional appearance is provided by galvanized steel and powder-coated finish.
Also known as: 0599B

Specifications

Color: Black
Material: Galvanized Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 5
Cubic Inches: 140 in³
Color: Black
Finish: Powder Coated
Number of Knockouts: 5
Material: Galvanized Steel
IP/NEMA Rating: NEMA 3R
Cubic Inches: 140 in³

Customer Reviews

No reviews for this product
(0)