
Roof Mount Enclosure
Item #: 1407210
Cat #: 0799-2G
UPC:
Documents & Guides
Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 2 Position Ground, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Grey
Sign In or Register to view pricing and more.
Overview
Enclosure, Roof-Mount, Flashing Dimensions: 15.25" x 17.25", Cavity: Height 3”, 255 Cubic Inches. Includes: 8" DIN Rail, 2 Position Ground, 1/2", 3/4" & 1" K.O.'s., Material: Galvanized Steel. ETL listed and labeled to the UL50 3R Standard, Grey
SolaDeck 0799-2G, 600V Flashed Combiner/Passthrough Box for Comp/Cedar Shake Roofs. SolaDeck models are flashed, seamless, weather-tight enclosures that are NEMA 3R rated. They provide a flashed roof penetration that connects the outdoor system wiring to the interior house wiring and give consistency in every installation. The 0799-2G Photovoltaic Combiner Enclosure is listed and labeled to UL 1741 standards and can be used to combine or pass-through wiring of both AC and DC circuits. A professional appearance is provided by the 18-gauge galvanized 90 steel and powder-coated finish.
Also known as: 0799-2G
Specifications
Mounting: | Roof |
Color: | Gray |
Mounting: | Roof |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)