2-Position Grounded Outdoor Photovoltaic Enclosure, Black

Item #: 1623834

Cat #: 0799-2B

UPC:

2-Position Grounded Outdoor Photovoltaic Enclosure, 5 Roof-Deck Knockous: (3) .5", (1) .75", (1) 1", Ground Wire Sizes: 2/0-14 AWG, 1000 VDC/180 Amps, 480 VAC/60 Amps, Material: Stainless Steel, Color: Black, NEMA Type 3R, UL 1741 Standard. Flashing: 15.25" x 17.25", Height: 3", Cavity: 255 Cubic Inches. Mounting: 8" DIN-Rail
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Position Grounded Outdoor Photovoltaic Enclosure, 5 Roof-Deck Knockous: (3) .5", (1) .75", (1) 1", Ground Wire Sizes: 2/0-14 AWG, 1000 VDC/180 Amps, 480 VAC/60 Amps, Material: Stainless Steel, Color: Black, NEMA Type 3R, UL 1741 Standard. Flashing: 15.25" x 17.25", Height: 3", Cavity: 255 Cubic Inches. Mounting: 8" DIN-Rail
Also known as: 0799-2B

Specifications

Amps: 115, 60
Volts DC: 600
Color: Black
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 115, 60
Color: Black
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Volts AC: 240

Customer Reviews

No reviews for this product
(0)