
Solar Terminal Block, Tan
Item #: 909567
Cat #: 1451
UPC:
Documents & Guides
Solar Terminal Block. Color: Tan. 10mm Block, Wire Size: 16 - 6 AWG. 65 Amps, 600V. Use one block per string negative PV.
Sign In or Register to view pricing and more.
Overview
Solar Terminal Block. Color: Tan. 10mm Block, Wire Size: 16 - 6 AWG. 65 Amps, 600V. Use one block per string negative PV.
Also known as: 1451, Din rail terminal block
Specifications
Type: | Terminal Block |
Amps: | 600 |
Mounting: | DIN Rail |
Color: | Tan |
Type: | Terminal Block |
Mounting: | DIN Rail |
Amps: | 600 |
Color: | Tan |
Customer Reviews
No reviews for this product
(0)