Search results

49 Found
Plymouth

Plym 2002 0.75 X 0.030in Black Spli

Item #: 88553
CAT #: 02002
UPC: 695298020023
Company wide:
0 in stock
Plymouth

Linerless High Voltage Insulating Tape, 1-1/2"x.030"x30'

Item #: 943512
CAT #: 02213
UPC: 695298022133
Company wide:
0 in stock
Plymouth

Arc and Fireproofing Tape, 3" x 20' Roll, 30 mil Thick, Gray

Item #: 244310
CAT #: 03819
UPC: 695298038196
Company wide:
0 in stock
Plymouth

PLY 02134 W963 PLYSAFE, 1 1/2" X

Item #: 588109
CAT #: 02134
UPC: 695298021341
Company wide:
0 in stock
Plymouth

PLY 03817 53 PLYARC, 1 1/2" X .03"

Item #: 588090
CAT #: 03817
UPC: 695298038172
Company wide:
0 in stock
Plymouth

Glass Cloth Tape, 3/4" x 66'

Item #: 3298
CAT #: 03456
UPC: 695298034563
Company wide:
0 in stock
Plymouth

Silicone Rubber Tape, 1" x 30', 20 mil Thick

Item #: 614596
CAT #: 03455
UPC: 695298034556
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 2" Wide, 60' Long Roll, 15 mil Thick

Item #: 405463
CAT #: 01039
UPC: 695298010390
Company wide:
0 in stock
Plymouth

150 Astm Rubber Tape, 3/4" X 30'

Item #: 11647
CAT #: 02006
UPC: 695298020061
Company wide:
0 in stock
Plymouth

PLY 04453 0.75 X 0.007IN X 66FT

Item #: 3366
CAT #: 04453
UPC: 695298044531
Company wide:
0 in stock
Plymouth

Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

Item #: 267664
CAT #: 02013
UPC: 695298020139
Company wide:
0 in stock
Plymouth

Linerless High Voltage Insulating Tape, 1"x.030"x30'

Item #: 3428
CAT #: 02212
UPC: 695298022126
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 3/4" Wide, 60' Long Roll, 15 mil Thick

Item #: 267555
CAT #: 01002
UPC: 695298010024
Company wide:
0 in stock
Plymouth

Friction Tape, Brown, 2" Wide, 70' Long Roll, 15 mil Thick

Item #: 267569
CAT #: 01057
UPC: 695298010574
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 3/4" Wide, 82.5' Long Roll, 15 mil Thick

Item #: 267562
CAT #: 01012
UPC: 695298010123
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 1-1/2" Wide, 60' Long Roll, 15 mil Thick

Item #: 340407
CAT #: 01038
UPC: 695298010383
Company wide:
0 in stock
Plymouth

Plym 2002 0.75 X 0.030in Black Spli

Features:splicing Compound Rubber Tape, Color:black, Size:0.75 X 0.030in X 22ft
Item #: 88553
CAT #: 02002
UPC: 695298020023
Company wide:
0 in stock
Plymouth

Linerless High Voltage Insulating Tape, 1-1/2"x.030"x30'

Linerless High Voltage Insulating Tape, 1-1/2 Inch x .030 Inch x 30 Foot
Item #: 943512
CAT #: 02213
UPC: 695298022133
Company wide:
0 in stock
Plymouth

Arc and Fireproofing Tape, 3" x 20' Roll, 30 mil Thick, Gray

Arc and Fireproofing Tape, 3 In Wide, 20 Ft Long Roll, 30 mil Thick
Item #: 244310
CAT #: 03819
UPC: 695298038196
Company wide:
0 in stock
Plymouth

PLY 02134 W963 PLYSAFE, 1 1/2" X

PLY 02134 W963 PLYSAFE, 1 1/2" X .03" X 30', 1 1/2" CORE
Item #: 588109
CAT #: 02134
UPC: 695298021341
Company wide:
0 in stock
Plymouth

PLY 03817 53 PLYARC, 1 1/2" X .03"

PLY 03817 53 PLYARC, 1 1/2" X .03" X 20', 1 1/2 CORE
Item #: 588090
CAT #: 03817
UPC: 695298038172
Company wide:
0 in stock
Plymouth

Glass Cloth Tape, 3/4" x 66'

Glass Cloth Electrical Tape, 77 PLYGLAS, Pressure Sensitive, Size: 3/4" Width, 66' Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.
Item #: 3298
CAT #: 03456
UPC: 695298034563
Company wide:
0 in stock
Plymouth

Silicone Rubber Tape, 1" x 30', 20 mil Thick

Silicone Rubber Tape, 1" x 30', 20 mil Thick
Item #: 614596
CAT #: 03455
UPC: 695298034556
Category: Silicone Tape
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 2" Wide, 60' Long Roll, 15 mil Thick

Friction Tape, Black, 2 Inch Wide, 60 Foot Long Roll, 15 mil Thick
Item #: 405463
CAT #: 01039
UPC: 695298010390
Category: Friction Tape
Company wide:
0 in stock
Plymouth

150 Astm Rubber Tape, 3/4" X 30'

Plym 2006 3/4x30ft Splice Com p
Item #: 11647
CAT #: 02006
UPC: 695298020061
Company wide:
0 in stock
Plymouth

PLY 04453 0.75 X 0.007IN X 66FT

PLY 04453 0.75 X 0.007IN X 66FT
Item #: 3366
CAT #: 04453
UPC: 695298044531
Company wide:
0 in stock
Plymouth

Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

Double Rubber Tape, Non-Adhesive, Black, 2" x 15'
Item #: 267664
CAT #: 02013
UPC: 695298020139
Company wide:
0 in stock
Plymouth

Linerless High Voltage Insulating Tape, 1"x.030"x30'

Linerless High Voltage Insulating Tape, 1 Inch x .030 Inch x 30 Foot
Item #: 3428
CAT #: 02212
UPC: 695298022126
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 3/4" Wide, 60' Long Roll, 15 mil Thick

Friction Tape, Black, 3/4 Inch Wide, 60 Foot Long Roll, 15 mil Thick
Item #: 267555
CAT #: 01002
UPC: 695298010024
Category: Friction Tape
Company wide:
0 in stock
Plymouth

Friction Tape, Brown, 2" Wide, 70' Long Roll, 15 mil Thick

Friction Tape, Brown, 2 Inch Wide, 70 Foot Long Roll, 15 mil Thick
Item #: 267569
CAT #: 01057
UPC: 695298010574
Category: Friction Tape
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 3/4" Wide, 82.5' Long Roll, 15 mil Thick

Friction Tape, Black, 3/4 Inch Wide, 82.5 Foot Long Roll, 15 mil Thick
Item #: 267562
CAT #: 01012
UPC: 695298010123
Category: Friction Tape
Company wide:
0 in stock
Plymouth

Friction Tape, Black, 1-1/2" Wide, 60' Long Roll, 15 mil Thick

Friction Tape, Black, 1-1/24 Inch Wide, 60 Foot Long Roll, 15 mil Thick
Item #: 340407
CAT #: 01038
UPC: 695298010383
Category: Friction Tape
Company wide:
0 in stock
Page 1 of 4
49 Items found