Double Rubber Tape, Non-Adhesive, Black, 2" x 15'

Item #: 267664

Cat #: 02013

UPC: 695298020139

Documents & Guides
Double Rubber Tape, Non-Adhesive, Black, 2" x 15'
Sign In or Register to view pricing and more.

No associated products found.

Overview

Double Rubber Tape, Non-Adhesive, Black, 2" x 15'
Also known as: 695298020139, 02013

Specifications

Width: 2 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 2 in
Material: Rubber
Color: Black
Length: 15 ft

Customer Reviews

No reviews for this product
(0)