
Silicone Rubber Tape, 1" x 30', 20 mil Thick
Item #: 614596
Cat #: 03455
UPC: 695298034556
Documents & Guides
Silicone Rubber Tape, 1" x 30', 20 mil Thick
Sign In or Register to view pricing and more.
Overview
Silicone Rubber Tape, 1" x 30', 20 mil Thick
Also known as: 695298034556, 03455
Specifications
Width: | 1 in |
Length: | 30 ft |
Material: | Rubber |
Width: | 1 in |
Material: | Rubber |
Length: | 30 ft |
Customer Reviews
No reviews for this product
(0)