
Arc and Fireproofing Tape, 3" x 20' Roll, 30 mil Thick, Gray
Item #: 244310
Cat #: 03819
UPC: 695298038196
Documents & Guides
Arc and Fireproofing Tape, 3 In Wide, 20 Ft Long Roll, 30 mil Thick
Sign In or Register to view pricing and more.
Overview
Arc and Fireproofing Tape, 3 In Wide, 20 Ft Long Roll, 30 mil Thick
Also known as: 695298038196, 03819
Specifications
Width: | 3 in |
Length: | 20 ft |
Color: | White |
Material: | Rubber |
Width: | 3 in |
Color: | White |
Length: | 20 ft |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)