![Friction Tape, Black, 3/4" Wide, 60' Long Roll, 15 mil Thick Friction Tape, Black, 3/4" Wide, 60' Long Roll, 15 mil Thick](https://rexel-cdn.com/products/ply01002image.jpg?i=D354F24A-F217-4B6A-B01B-EDDCF37BAC69&f=420)
Friction Tape, Black, 3/4" Wide, 60' Long Roll, 15 mil Thick
Item #: 267555
Cat #: 01002
UPC: 695298010024
Sign In or Register to view pricing and more.
Documents & Guides
Friction Tape, Black, 3/4 Inch Wide, 60 Foot Long Roll, 15 mil Thick
Overview
Friction Tape, Black, 3/4 Inch Wide, 60 Foot Long Roll, 15 mil Thick
Also known as: 695298010024, 01002
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Color: | Black |
Material: | Rubber |
Standards: | California Proposition 65 |
Width: | 3/4 in |
Color: | Black |
Standards: | California Proposition 65 |
Length: | 60 ft |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)