Search results

646 Found
Midwest

Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, Metal, NEMA 3R

Item #: 82703
CAT #: U065P
UPC: 784567300031
Company wide:
0 in stock
Midwest

Power Outlet Panel, Temporary, 50A, 120/240VAC, NEMA 3R

Item #: 81021
CAT #: U054
UPC: 784567300185
Company wide:
0 in stock
Midwest

MIDWEST 30A GD ACD F PULLER 3HP STL N3R

Item #: 107204
CAT #: U035F2
UPC: 784567301021
Company wide:
0 in stock
Midwest

AC Disconnect, Non-Automatic, 60A, 240VAC, 10HP Rated, Metallic

Item #: 266403
CAT #: U065NA1
UPC: 784567300253
Company wide:
0 in stock
Midwest

Outdoor Power Outlet, Temporary, 30A, 1P, 120VAC, NEMA 3R

Item #: 80985
CAT #: U013
UPC: 784567567502
Company wide:
0 in stock
Midwest

MIDWEST 60A GD ACD F 10HP STEEL N3R

Item #: 82733
CAT #: U065F1
UPC: 784567300055
Company wide:
0 in stock
Midwest

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200A, 120/240VAC, 4 Jaw, NEMA 3R

Item #: 117058
CAT #: R281CB1
UPC: 784567585452
Company wide:
0 in stock
Midwest

Hub, 2" Rainproof, Conduit/Plate, 3R

Item #: 92351
CAT #: B20
UPC: 784567470062
Company wide:
0 in stock
Midwest

Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

Item #: 104685
CAT #: UG412RMW250
UPC: 784567206487
Company wide:
0 in stock
Midwest

200A SURFACE UNMTRD 9X21

Item #: 116232
CAT #: U281C1
UPC: 784567578454
Company wide:
0 in stock
Midwest

200A SURFACE MTRD 14X28

Item #: 116945
CAT #: M281CB1
UPC: 784567585155
Company wide:
0 in stock
Midwest

Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, 10kA, Plastic

Item #: 107177
CAT #: P065P1
UPC: 784567301007
Company wide:
0 in stock
Midwest

Spa Panel, 60A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

Item #: 115643
CAT #: UG412RMW260
UPC: 784567206524
Company wide:
0 in stock
Midwest

30A, 2P, 125V, RV Receptacle, NEMA TT-30R

Item #: 123232
CAT #: BR32U
UPC: 784567204148
Company wide:
0 in stock
Midwest

Pedestal, Power Outlet, 100A, 1P, 120/240VAC, 1PH, Un-Metered

Item #: 115868
CAT #: U075CP6010
UPC: 784567571813
Company wide:
0 in stock
Midwest

Transfer Switch, Non-Fused, 200A, 2P, 120/240VAC, NEMA 3R

Item #: 107426
CAT #: GS1202B20UL
UPC: 784567203394
Company wide:
0 in stock
Midwest

Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, Metal, NEMA 3R

60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout
Item #: 82703
CAT #: U065P
UPC: 784567300031
Company wide:
0 in stock
Midwest

Power Outlet Panel, Temporary, 50A, 120/240VAC, NEMA 3R

50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Item #: 81021
CAT #: U054
UPC: 784567300185
Company wide:
0 in stock
Midwest

MIDWEST 30A GD ACD F PULLER 3HP STL N3R

Metallic, 30A Fusible Disconnects, Pullers Are Removable Or Reinstallable In The OFF Position For User Safety During Equipment Maintenance, Listed For Use As Service Entrance
Item #: 107204
CAT #: U035F2
UPC: 784567301021
Company wide:
0 in stock
Midwest

AC Disconnect, Non-Automatic, 60A, 240VAC, 10HP Rated, Metallic

AC Disconnect, Non-Automatic, 60 Amp, 240 Volt AC, 10 Horse Power Rated, Metallic
Item #: 266403
CAT #: U065NA1
UPC: 784567300253
Company wide:
0 in stock
Midwest

Outdoor Power Outlet, Temporary, 30A, 1P, 120VAC, NEMA 3R

30 Amp 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: None
Item #: 80985
CAT #: U013
UPC: 784567567502
Company wide:
0 in stock
Midwest

MIDWEST 60A GD ACD F 10HP STEEL N3R

Metallic, Fusible disconnects are available in 30 and 60 Ampere models Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance Listed for use as service entrance
Item #: 82733
CAT #: U065F1
UPC: 784567300055
Company wide:
0 in stock
Midwest

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200A, 120/240VAC, 4 Jaw, NEMA 3R

Temporary Power Outlet, Metered, Ringless, 4 Spaces, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, NEMA 3R
Item #: 117058
CAT #: R281CB1
UPC: 784567585452
Company wide:
0 in stock
Midwest

Hub, 2" Rainproof, Conduit/Plate, 3R

2" Diameter, Rainproof Conduit/Plate Type Hub, Metallic, Bolt-On, Conduit Size: 2" (508 mm) For use with Midwest Products
Item #: 92351
CAT #: B20
UPC: 784567470062
Company wide:
0 in stock
Midwest

Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure Includes: (1) 50 Amp GFCI Circuit Breaker Size: 7 1/4" x 10"
Item #: 104685
CAT #: UG412RMW250
UPC: 784567206487
Company wide:
0 in stock
Midwest

200A SURFACE UNMTRD 9X21

Service Entrance, Un-Metered, Surface Mount, 200A, Main Breaker, OH Feed, 4 Circuit/Space, 120/240 Volt AC
Item #: 116232
CAT #: U281C1
UPC: 784567578454
Company wide:
0 in stock
Midwest

200A SURFACE MTRD 14X28

National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Item #: 116945
CAT #: M281CB1
UPC: 784567585155
Company wide:
0 in stock
Midwest

Disconnect Switch, A/C, Pull Out, 60A, 1PH, 240VAC, 10kA, Plastic

60 Amps, Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure Non-Automatic Disconnect Switch Circuit Protection: Pullout
Item #: 107177
CAT #: P065P1
UPC: 784567301007
Company wide:
0 in stock
Midwest

Spa Panel, 60A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

60 Amps, 120/240V AC, 1-Phase, 2 Breaker Spaces, NEMA 3R, Surface Mount, Metallic Enclosure Includes: (1) 60 Amp GFCI Circuit Breaker Size: 7 1/4" x 10"
Item #: 115643
CAT #: UG412RMW260
UPC: 784567206524
Company wide:
0 in stock
Midwest

30A, 2P, 125V, RV Receptacle, NEMA TT-30R

30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap, Black, Includes: Bracket
Item #: 123232
CAT #: BR32U
UPC: 784567204148
Company wide:
0 in stock
Midwest

Pedestal, Power Outlet, 100A, 1P, 120/240VAC, 1PH, Un-Metered

100 Amp 120/240V, 1-Phase, Unmetered Earth Burial Pedestal, Bottom Feed, NEMA 3R Receptacles: (1) 14-50R, (1) NEMA TT-30R, (1) 5-20R2GFI Breakers: (1) 2-Pole 50 Amp, (1) 1-Pole 30 Amp, (1) 1-Pole 20 Amp and (1) Blank Space
Item #: 115868
CAT #: U075CP6010
UPC: 784567571813
Company wide:
0 in stock
Midwest

Transfer Switch, Non-Fused, 200A, 2P, 120/240VAC, NEMA 3R

Heavy Duty Transfer Switch; 200 Amp, 120/240 Volt AC, Single Phase, 2-Pole, NEMA 3R
Item #: 107426
CAT #: GS1202B20UL
UPC: 784567203394
Company wide:
0 in stock
Page 1 of 41
646 Items found