Outdoor Power Outlet, Temporary, 30A, 1P, 120VAC, NEMA 3R
Item #: 80985
Cat #: U013
UPC: 784567567502
Documents & Guides
30 Amp 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: None
Sign In or Register to view pricing and more.
Overview
30 Amp 120V, 1-Phase, Unmetered Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) NEMA TT-30R, Breakers: None
Portable equipment requiring electricity continues to increase steadily in both number and variety. This creates the need for conveniently located receptacles to provide power for cord connected equipment. Midwest Electric Power Outlets provide one or more receptacles, with or without overcurrent protection, in a single enclosure, eliminating the need for several separately mounted components while providing maximum protection against weather and normal field use. Additionally, many models also include disconnecting, metering, and/or pedestal mounting functions in a single NEMA 3R enclosure/assembly
Also known as: 784567567502, U013, 30 AMP RV BOX, 30 Amp RV Duck Box
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 30 |
NEMA Configuration: | TT-30R |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120 |
Phase: | 1 |
NEMA Configuration: | TT-30R |
Mounting: | Surface |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)