200A SURFACE UNMTRD 9X21

Item #: 116232

Cat #: U281C1

UPC: 784567578454

Service Entrance, Un-Metered, Surface Mount, 200A, Main Breaker, OH Feed, 4 Circuit/Space, 120/240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance, Un-Metered, Surface Mount, 200A, Main Breaker, OH Feed, 4 Circuit/Space, 120/240 Volt AC
National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Also known as: 784567578454, U281C1

Specifications

Amps: 200
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 8
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)