MIDWEST 30A GD ACD F PULLER 3HP STL N3R

Item #: 107204

Cat #: U035F2

UPC: 784567301021

Sign In or Register to view pricing and more.
Metallic, 30A Fusible Disconnects, Pullers Are Removable Or Reinstallable In The OFF Position For User Safety During Equipment Maintenance, Listed For Use As Service Entrance

Overview

Metallic, 30A Fusible Disconnects, Pullers Are Removable Or Reinstallable In The OFF Position For User Safety During Equipment Maintenance, Listed For Use As Service Entrance
Also known as: 784567301021, U035F2

Specifications

Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)