Power Outlet Panel, Temporary, 50A, 120/240VAC, NEMA 3R

Item #: 81021

Cat #: U054

UPC: 784567300185

50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Sign In or Register to view pricing and more.

No associated products found.

Overview

50 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R Receptacles: (1) 14-50R Breakers: None
Portable equipment requiring electricity continues to increase steadily in both number and variety. This creates the need for conveniently located receptacles to provide power for cord connected equipment. Midwest Electric Power Outlets provide one or more receptacles, with or without overcurrent protection, in a single enclosure, eliminating the need for several separately mounted components while providing maximum protection against weather and normal field use. Additionally, many models also include disconnecting, metering, and/or pedestal mounting functions in a single NEMA 3R enclosure/assembly.
Also known as: 784567300185, U054, 50 amp RV plug, Fargobuster, WP evc receptacle, 50a RV outdoor plug

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Power Outlet Panel
Amps: 50
NEMA Configuration: 14-50R
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Amps: 50
IP/NEMA Rating: NEMA 3R
Phase: 1
Type: Power Outlet Panel
NEMA Configuration: 14-50R

Customer Reviews

No reviews for this product
(0)