Search results

427 Found
McGill

String Lighting, 100', 14/2 Flat

Item #: 31980
CAT #: 22520035
UPC: 036283705127
Company wide:
0 in stock
McGill

Plastic Replacement Cage

Item #: 126716
CAT #: 2250
UPC: 036283290838
Company wide:
0 in stock
McGill

4' Protect-O-Sleeve Lamp Guard, T8, Clear

Item #: 35813
CAT #: 2295
UPC: 036283290968
Company wide:
0 in stock
McGill

MCG 08610001N ROCKER SW 15A

Item #: 679501
CAT #: 08610001N
UPC: 036283001328
Company wide:
0 in stock
McGill

Toggle Switch, SPST, Maintained

Item #: 141994
CAT #: 900001N
UPC: 036283001472
Company wide:
0 in stock
McGill

0801-1312AN

Item #: 833856
CAT #: 08011312AN
UPC: 036283001724
Company wide:
0 in stock
McGill

Appliance Switch, SPST, Maintained

Item #: 314428
CAT #: 08520011N
UPC: 036283001274
Company wide:
0 in stock
McGill

Toggle Switch, SPST, Maintained, 10/15A, 125/250V

Item #: 56319
CAT #: 900003N
UPC: 036283001496
Company wide:
0 in stock
McGill

EGS 2259BULK

Item #: 31956
CAT #: 2259BULK
UPC: 036283705615
Company wide:
0 in stock
McGill

Toggle Switch, DPST, Maintained

Item #: 166668
CAT #: 01210001N
UPC: 036283000871
Company wide:
0 in stock
McGill

Rubber Boot for Toggle Switch

Item #: 55776
CAT #: 00909988
UPC: 036283252003
Company wide:
0 in stock
McGill

Toggle Switch, SPDT, Momentary

Item #: 139608
CAT #: 930001N
UPC: 036283001564
Company wide:
0 in stock
McGill

Pushbutton Switch, 125/250 VAC, 15/10 A, SPST

Item #: 117615
CAT #: 100N
UPC: 036283001397
Company wide:
0 in stock
McGill

Rocker Sw Dpst .375 In Offset

Item #: 573652
CAT #: 08310311N
UPC: 036283001236
Company wide:
0 in stock
McGill

Toggle Switch, DPDT, Maintained

Item #: 110848
CAT #: 01210002N
UPC: 036283000888
Company wide:
0 in stock
McGill

8' Protect-O-Sleeve Lamp Guard, T12, Clear

Item #: 36042
CAT #: 2263
UPC: 036283290340
Company wide:
0 in stock
McGill

String Lighting, 100', 14/2 Flat

String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire
Item #: 31980
CAT #: 22520035
UPC: 036283705127
Company wide:
0 in stock
McGill

Plastic Replacement Cage

String Light Guard, Incandescent, Plastic, A23 Lamp, String-O-Light
Item #: 126716
CAT #: 2250
UPC: 036283290838
Company wide:
0 in stock
McGill

4' Protect-O-Sleeve Lamp Guard, T8, Clear

Tube Guard with 2 Caps, Color: Clear, Length: 4 Ft./48 in. For use with F-32, T-8 Lamps
Item #: 35813
CAT #: 2295
UPC: 036283290968
Company wide:
0 in stock
McGill

MCG 08610001N ROCKER SW 15A

MCG 08610001N ROCKER SW 15A
Item #: 679501
CAT #: 08610001N
UPC: 036283001328
Company wide:
0 in stock
McGill

Toggle Switch, SPST, Maintained

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Item #: 141994
CAT #: 900001N
UPC: 036283001472
Company wide:
0 in stock
McGill

0801-1312AN

0801-1312AN
Item #: 833856
CAT #: 08011312AN
UPC: 036283001724
Company wide:
0 in stock
McGill

Appliance Switch, SPST, Maintained

Appliance Switch, Rocker Type, SPST, Maintained Contact, Circuit Functions: On Off, 15 Amp @ 277V AC or 3/4 Hp. @ 125-277V AC. Color: Black. Connection Type: 1/4" Quick Connect Terminals.
Item #: 314428
CAT #: 08520011N
UPC: 036283001274
Company wide:
0 in stock
McGill

Toggle Switch, SPST, Maintained, 10/15A, 125/250V

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".
Item #: 56319
CAT #: 900003N
UPC: 036283001496
Company wide:
0 in stock
McGill

EGS 2259BULK

MCG 2259BULK REPL CAGE ONLY A
Item #: 31956
CAT #: 2259BULK
UPC: 036283705615
Company wide:
0 in stock
McGill

Toggle Switch, DPST, Maintained

0121/0140 Series Multi-pole Toggle Switches, 15 Amp, 125 Vac 10 Amp, 250 Vac 3/4 HP, 2 Poles, DPST Poles, Screwterminal
Item #: 166668
CAT #: 01210001N
UPC: 036283000871
Company wide:
0 in stock
McGill

Rubber Boot for Toggle Switch

Rubber Boot with Nut for Toggle Switches, 15/32" Thread.
Item #: 55776
CAT #: 00909988
UPC: 036283252003
Company wide:
0 in stock
McGill

Toggle Switch, SPDT, Momentary

Toggle Switch, Bat Handle Type, SPDT, Momentary Contact, Circuit Functions: (On) Off (On), 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Item #: 139608
CAT #: 930001N
UPC: 036283001564
Company wide:
0 in stock
McGill

Pushbutton Switch, 125/250 VAC, 15/10 A, SPST

Momentary Contact Pushbutton Switches, SPST Poles, 15 Amp, 125 Vac, 10 Amp, 250 Vac, Terminal Type, Screw
Item #: 117615
CAT #: 100N
UPC: 036283001397
Company wide:
0 in stock
McGill

Rocker Sw Dpst .375 In Offset

Series Rocker Switches, Offset Coverplate Mounting, Dpdt Poles
Item #: 573652
CAT #: 08310311N
UPC: 036283001236
Company wide:
0 in stock
McGill

Toggle Switch, DPDT, Maintained

Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Item #: 110848
CAT #: 01210002N
UPC: 036283000888
Company wide:
0 in stock
McGill

8' Protect-O-Sleeve Lamp Guard, T12, Clear

Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-12 Lamps
Item #: 36042
CAT #: 2263
UPC: 036283290340
Company wide:
0 in stock
Page 1 of 27
427 Items found