
Toggle Switch, SPST, Maintained, 10/15A, 125/250V
Item #: 56319
Cat #: 900003N
UPC: 036283001496
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".
Overview
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 12 Amp @ 250V AC. Metallic Toggle, 1/4" Quick Connect Terminal. Mounting: Bushing, 15/32".
McGill full-size, single pole toggle switches, 20 Amp, 125 Vac, 12 Amp, 250 Vac,1 HP, 120-240 Vac, SPST Poles, 1/4 IN Q.C. Terminal, Circuitry ON -- OFF
Also known as: 036283001496, 900003N
Specifications
Type: | Toggle Switch, SPST, Maintained |
Color: | Metallic |
Volts AC: | 120, 240 |
Amps: | 12, 20 |
Poles: | 1 |
Type: | Toggle Switch, SPST, Maintained |
Volts AC: | 120, 240 |
Poles: | 1 |
Color: | Metallic |
Amps: | 12, 20 |
Customer Reviews
No reviews for this product
(0)