Toggle Switch, DPDT, Maintained

Item #: 110848

Cat #: 01210002N

UPC: 036283000888

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, DPDT, Maintained Contact, Circuit Functions: On Off On, 15 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
0121 series multi-pole toggle Switch full-size, single pole toggle switches. 0121 series ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Ideal for use in marine, food service, generator, industrial control and office automation markets. Suitable for use in low voltage VDC applications.
Also known as: 036283000888, 01210002N

Specifications

Type: Toggle Switch, DPDT, Maintained
Poles: 2
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Type: Toggle Switch, DPDT, Maintained
Amps: 10, 15
Volts AC: 120, 240
Poles: 2
Color: Metallic

Customer Reviews

No reviews for this product
(0)