
String Lighting, 100', 14/2 Flat
Item #: 31980
Cat #: 22520035
UPC: 036283705127
Documents & Guides
String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire
Sign In or Register to view pricing and more.
Overview
String Lighting, 100 Ft, 14/2 Flat, Thermoplastic Guard, With Flat Wire Cable, Weather-resistant Socket, Application: Industries, Indoor/outdoor, Standard: Ul, Csa, Wattage: 1875w, Voltage Rating: 125v, Amperage Rating: 15a, Lamp Type: A23, Number Of Wire
McGill™ String-O-Lights are available in a flatwire style. These convenient, economical temporary lighting systems are ideal for use on job sites.
Also known as: 036283705127, 22520035, Stringer, Temp lighting
Specifications
Wattage: | 1875 |
Length: | 100 ft |
Volts AC: | 120 |
Light Technology: | Incandescent |
Color: | Yellow |
Wattage: | 1875 |
Volts AC: | 120 |
Color: | Yellow |
Length: | 100 ft |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)