Search results

992 Found
Maxim Lighting

52" Ceiling Fan, Satin Nickel Finish, Walnut/Pecan Blades

Item #: 951130
CAT #: 89905SNWP
UPC: 783209126718
Company wide:
Maxim Lighting

3-Light Ceiling Fan Light Kit, 60W Incandescent

Item #: 1011633
CAT #: FKT207FTSN
UPC: 783209131224
Company wide:
Maxim Lighting

12" Down Rod

Item #: 819629
CAT #: FRD12SN
UPC: 783209024427
Company wide:
Maxim Lighting

LED Fixture, Wrap, 4', 40 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1548823
CAT #: 57523WT
UPC: 783209234680
Company wide:
Maxim Lighting

LED Fixture, Wrap, 4', 40 Watt, 3800 Lumen, 4000K, 120V

Item #: 1378884
CAT #: 57521WT
UPC: 783209220201
Company wide:
Maxim Lighting

52" Ceiling Fan, Matte White Finish, White/Light Oak Blades

Item #: 295064
CAT #: 89905MW
UPC: 783209022591
Company wide:
Maxim Lighting

Down Rod, MW, 36"

Item #: 558061
CAT #: FRD36MW
UPC: 783209024632
Company wide:
Maxim Lighting

DIVERSE 7.5IN LED FLUSH MOUNT 3000K

Item #: 2375782
CAT #: 48427256
UPC: 755943484270
Company wide:
Maxim Lighting

Ceiling Fan, 3-Light, STL, MW

Item #: 1093167
CAT #: FKT207FTMW
UPC: 783209131200
Company wide:
Maxim Lighting

52" Outdoor Ceiling Fan, Oil Rubbed Bronze Finish

Item #: 819627
CAT #: 89915OI
UPC: 783209022652
Company wide:
Maxim Lighting

BASIC MAX CEILING FAN LIGHT KIT

Item #: 1105280
CAT #: FKT207FTOI
UPC: 783209131217
Company wide:
Maxim Lighting

COUNTERMAX MX-L-120-1K 30IN 3000K UC

Item #: 1378881
CAT #: 89854WT
UPC: 783209220256
Company wide:
Maxim Lighting

MXM FRD12OI 12IN DOWN ROD

Item #: 819628
CAT #: FRD12OI
UPC: 783209024403
Company wide:
Maxim Lighting

52" Ceiling Fan, Oil Rubbed Bronze Finish, Walnut/Pecan Blades

Item #: 950413
CAT #: 89905OIWP
UPC: 783209126701
Company wide:
Maxim Lighting

1 LT EXT WALL WESTLAKE

Item #: 1635390
CAT #: 49625030
UPC: 755943496259
Company wide:
Maxim Lighting

DIVERSE 7.5IN LED FLUSH MOUNT 3000K T-24 DIVERSE

Item #: 2520304
CAT #: 48271256
UPC: 755943482719
Company wide:
Maxim Lighting

52" Ceiling Fan, Satin Nickel Finish, Walnut/Pecan Blades

52 Inch Ceiling Fan, 3 Speeds With Reverse, Walnut/Pecan Blades, Satin Nickel Finish, Remote Control Adaptable, Light Kit Adaptable.
Item #: 951130
CAT #: 89905SNWP
UPC: 783209126718
Company wide:
Maxim Lighting

3-Light Ceiling Fan Light Kit, 60W Incandescent

3-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 180 Watt maximum, 120 Volt, Dimmable, Frosted Glass
Item #: 1011633
CAT #: FKT207FTSN
UPC: 783209131224
Company wide:
Maxim Lighting

12" Down Rod

12 Inch Satin Nickel Down Rod
Item #: 819629
CAT #: FRD12SN
UPC: 783209024427
Company wide:
Maxim Lighting

LED Fixture, Wrap, 4', 40 Watt, 4200 Lumen, 4000K, 120-277V

LED Fixture, Wrap, 4 Foot, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt
Item #: 1548823
CAT #: 57523WT
UPC: 783209234680
Category: LED - Wraps
Company wide:
Maxim Lighting

LED Fixture, Wrap, 4', 40 Watt, 3800 Lumen, 4000K, 120V

LED Fixture, Wrap, 4 Foot, 40 Watt, 3800 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable
Item #: 1378884
CAT #: 57521WT
UPC: 783209220201
Category: LED - Wraps
Company wide:
Maxim Lighting

52" Ceiling Fan, Matte White Finish, White/Light Oak Blades

52 Inch Ceiling Fan, 3 Speeds With Reverse, White/Light Oak Blades, Matte White Finish, Remote Control Adaptable, Light Kit Adaptable.
Item #: 295064
CAT #: 89905MW
UPC: 783209022591
Company wide:
Maxim Lighting

Down Rod, MW, 36"

Down Rod, Matte White, 36 Inches
Item #: 558061
CAT #: FRD36MW
UPC: 783209024632
Company wide:
Maxim Lighting

DIVERSE 7.5IN LED FLUSH MOUNT 3000K

DIVERSE 7.5IN LED FLUSH MOUNT 3000K
Item #: 2375782
CAT #: 48427256
UPC: 755943484270
Company wide:
Maxim Lighting

Ceiling Fan, 3-Light, STL, MW

3-Light Ceiling Fan Kit with Wattage Limiter, Steel, Matte White
Item #: 1093167
CAT #: FKT207FTMW
UPC: 783209131200
Company wide:
Maxim Lighting

52" Outdoor Ceiling Fan, Oil Rubbed Bronze Finish

52 Inch Outdoor Ceiling Fan, Remote Control Adaptable, 3 Speeds With Reverse, Oil Rubbed Bronze Finish, Suitable for Wet Locations
Item #: 819627
CAT #: 89915OI
UPC: 783209022652
Company wide:
Maxim Lighting

BASIC MAX CEILING FAN LIGHT KIT

BASIC MAX CEILING FAN LIGHT KIT
Item #: 1105280
CAT #: FKT207FTOI
UPC: 783209131217
Company wide:
Maxim Lighting

COUNTERMAX MX-L-120-1K 30IN 3000K UC

COUNTERMAX MX-L-120-1K 30IN 3000K UC
Item #: 1378881
CAT #: 89854WT
UPC: 783209220256
Company wide:
Maxim Lighting

MXM FRD12OI 12IN DOWN ROD

MXM FRD12OI 12IN DOWN ROD
Item #: 819628
CAT #: FRD12OI
UPC: 783209024403
Company wide:
Maxim Lighting

52" Ceiling Fan, Oil Rubbed Bronze Finish, Walnut/Pecan Blades

52 Inch Ceiling Fan, 3 Speeds With Reverse, Walnut/Pecan Blades, Oil Rubbed Bronze Finish, Remote Control Adaptable, Light Kit Adaptable.
Item #: 950413
CAT #: 89905OIWP
UPC: 783209126701
Company wide:
Maxim Lighting

1 LT EXT WALL WESTLAKE

1 LT EXT WALL WESTLAKE
Item #: 1635390
CAT #: 49625030
UPC: 755943496259
Company wide:
Maxim Lighting

DIVERSE 7.5IN LED FLUSH MOUNT 3000K T-24 DIVERSE

DIVERSE 7.5IN LED FLUSH MOUNT 3000K T-24 DIVERSE
Item #: 2520304
CAT #: 48271256
UPC: 755943482719
Company wide:
Page 1 of 62
992 Items found