52" Ceiling Fan, Matte White Finish, White/Light Oak Blades

Item #: 295064

Cat #: 89905MW

UPC: 783209022591

Documents & Guides
52 Inch Ceiling Fan, 3 Speeds With Reverse, White/Light Oak Blades, Matte White Finish, Remote Control Adaptable, Light Kit Adaptable.
Sign In or Register to view pricing and more.

No associated products found.

Overview

52 Inch Ceiling Fan, 3 Speeds With Reverse, White/Light Oak Blades, Matte White Finish, Remote Control Adaptable, Light Kit Adaptable.
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Also known as: 783209022591, 89905MW

Specifications

Length: 52 in
Color: White
Height: 12 1/2 in
Length: 52 in
Height: 12 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)