![LED Fixture, Wrap, 4', 40 Watt, 3800 Lumen, 4000K, 120V LED Fixture, Wrap, 4', 40 Watt, 3800 Lumen, 4000K, 120V](https://rexel-cdn.com/products/mxm57522wtimage.jpg?i=D5D5862A-0C6F-44AB-82B0-7D5592F41E24&f=420)
LED Fixture, Wrap, 4', 40 Watt, 3800 Lumen, 4000K, 120V
Item #: 1378884
Cat #: 57521WT
UPC: 783209220201
Sign In or Register to view pricing and more.
Documents & Guides
LED Fixture, Wrap, 4 Foot, 40 Watt, 3800 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable
Overview
LED Fixture, Wrap, 4 Foot, 40 Watt, 3800 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable
Also known as: 783209220201, 57521WT
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Wattage: | 40 |
Length: | 4 ft, 48 in |
Color: | White |
Lumens: | 3800 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Color: | White |
Light Technology: | LED |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Lumens: | 3800 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)