
52" Ceiling Fan, Satin Nickel Finish, Walnut/Pecan Blades
Item #: 951130
Cat #: 89905SNWP
UPC: 783209126718
Documents & Guides
52 Inch Ceiling Fan, 3 Speeds With Reverse, Walnut/Pecan Blades, Satin Nickel Finish, Remote Control Adaptable, Light Kit Adaptable.
Sign In or Register to view pricing and more.
Overview
52 Inch Ceiling Fan, 3 Speeds With Reverse, Walnut/Pecan Blades, Satin Nickel Finish, Remote Control Adaptable, Light Kit Adaptable.
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Also known as: 783209126718, 89905SNWP
Specifications
Width: | 52 in |
Color: | Satin Nickel |
Height: | 12 1/2 in |
Width: | 52 in |
Height: | 12 1/2 in |
Color: | Satin Nickel |
Customer Reviews
No reviews for this product
(0)