LED Fixture, Wrap, 4', 40 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1548823

Cat #: 57523WT

UPC: 783209234680

Documents & Guides
LED Fixture, Wrap, 4 Foot, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Fixture, Wrap, 4 Foot, 40 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt
Those committed to preserving the world’s natural resources appreciate Maxim Lighting’s indoor and outdoor line of energy efficient lighting. Designed with conservation in mind, these energy efficient collections blend visionary ideals with practical action. Through efficient bulbs that minimize watt usage and innovative designs that optimize utilization, Maxim Lighting allows homeowners to go green without sacrificing style.
Also known as: 783209234680, 57523WT

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Lumens: 4200
Color: White
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color: White
Dimmable: No
Wattage: 40
Lumens: 4200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)