Search results
66 Found
Gems Sensors & Controls
Relay, Ice Cube, 8 Pin, 120VAC Supply, Microprocessor Version
Item #: 517894
CAT #: 16MB1A0
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
PS71-10-4MNZ-C-HC
Item #: 995070
CAT #: 210088
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
GMS 192564 FS-380 SERIES COMPACT
Item #: 878976
CAT #: 192564
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
SERIES 3H-ONE-PIECE
Item #: 120654
CAT #: 3H1B00204M
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
GMS LS-52100 SPDT, 20 VA LEVEL
Item #: 714906
CAT #: LS-52100
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
SW MOD MINI/PLSTC SPST-S
Item #: 982304
CAT #: 87480
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
Series M Mechanical Tilt Float Switch, Non-Mercury, Sealed Cable, 13A, 120/240VAC
Item #: 991753
CAT #: MBLU-40-W
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
Relay, Ice Cube, 11 Pin, DPDT, 120VAC Supply, Load Contact
Item #: 467575
CAT #: 16DMC1B0
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
PLUG IN CONTROL
Item #: 112094
CAT #: 16VMA1M00505
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
GMS 26717 LEVEL SWITCH 1/4NPT 316SS
Item #: 618034
CAT #: 26717
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
BA-200-PT-SS-2.00-35.00
Item #: 979924
CAT #: 39654
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
ELECTRODE PROBE FITTING
Item #: 188817
CAT #: 3B1B
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
LIQUID LEVEL INDICATOR
Item #: 1038596
CAT #: 85350
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
Relay, Ice Cube, 8 Pin, 120VAC Supply, Microprocessor Version
Relay, Ice Cube, 8 Pin, 120 Volt AC Supply, Microprocessor Version
Item #: 517894
CAT #: 16MB1A0
UPC:
Category:
8-Pin Ice Cube Relays
Company wide:
0
in stock
Gems Sensors & Controls
PS71-10-4MNZ-C-HC
PS71-10-4MNZ-C-HC PRESSURE SWITCH
Item #: 995070
CAT #: 210088
UPC:
Category:
Pressure Limit Switch Pressure Sensors
Company wide:
0
in stock
Gems Sensors & Controls
90 DEGREE BOOT
GMS 7762253 90 DEGREE BOOT
Item #: 112059
CAT #: 7762253
UPC:
Category:
Pressure Limit Switch Accessories
Company wide:
0
in stock
Gems Sensors & Controls
GMS 192564 FS-380 SERIES COMPACT
GMS 192564 FS-380 SERIES COMPACT FLOW SWITCH FOR HIGH INLINE PRESSURE
Item #: 878976
CAT #: 192564
UPC:
Category:
Pressure Limit Switch Flow Control
Company wide:
0
in stock
Gems Sensors & Controls
SERIES 3H-ONE-PIECE
GMS 3H1B00204M SERIES 3H-ONE-PIECE
Item #: 120654
CAT #: 3H1B00204M
UPC:
Category:
Industrial Duty Pressure Transducers
Company wide:
0
in stock
Gems Sensors & Controls
GMS LS-52100 SPDT, 20 VA LEVEL
GMS LS-52100 SPDT, 20 VA LEVEL SWITCH
Item #: 714906
CAT #: LS-52100
UPC:
Category:
Sleeve Float Switches
Company wide:
0
in stock
Gems Sensors & Controls
Series M Mechanical Tilt Float Switch, Non-Mercury, Sealed Cable, 13A, 120/240VAC
Series M Mechanical Tilt Float Switch, Non-Mercury, Sealed Cable, 13 Amp, 120/240 Volt AC
Item #: 991753
CAT #: MBLU-40-W
UPC:
Category:
Ball Design Float Switches
Company wide:
0
in stock
Gems Sensors & Controls
Relay, Ice Cube, 11 Pin, DPDT, 120VAC Supply, Load Contact
Relay, Ice Cube, 11 Pin, DPDT, 120 Volt AC Supply, Load Contact
Item #: 467575
CAT #: 16DMC1B0
UPC:
Category:
11-Pin Ice Cube Relays
Company wide:
0
in stock
Gems Sensors & Controls
PLUG IN CONTROL
GMS 16VMA1M00505 PLUG IN CONTROL
Item #: 112094
CAT #: 16VMA1M00505
UPC:
Category:
11-Pin Ice Cube Relays
Company wide:
0
in stock
Gems Sensors & Controls
GMS 26717 LEVEL SWITCH 1/4NPT 316SS
GMS 26717 LEVEL SWITCH 1/4NPT 316SS 100VA 300F
Item #: 618034
CAT #: 26717
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
BA-200-PT-SS-2.00-35.00
BA-200-PT-SS-2.00-35.00 2IN NPT SS FLOW SWITCH
Item #: 979924
CAT #: 39654
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
ELECTRODE PROBE FITTING
WRK 3B1B ELECTRODE PROBE FITTING
Item #: 188817
CAT #: 3B1B
UPC:
Company wide:
0
in stock
Gems Sensors & Controls
LIQUID LEVEL INDICATOR
GEM85350
Item #: 1038596
CAT #: 85350
UPC:
Company wide:
0
in stock