Relay, Ice Cube, 8 Pin, 120VAC Supply, Microprocessor Version

Item #: 517894

Cat #: 16MB1A0

UPC:

Documents & Guides
Relay, Ice Cube, 8 Pin, 120 Volt AC Supply, Microprocessor Version
Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 8 Pin, 120 Volt AC Supply, Microprocessor Version
Designed for either differential or single-level service. U.L. “Motor Controller” listing, 8 pin socket with screw-type connections make the unit easy to install and service. Sensitivity of up to 1 million ohm/cm. 
Also known as: 16MB1A0

Specifications

Volts AC: 120
Type: Ice Cube Relay
Pins: 8
Volts AC: 120
Pins: 8
Type: Ice Cube Relay

Customer Reviews

No reviews for this product
(0)