Series M Mechanical Tilt Float Switch, Non-Mercury, Sealed Cable, 13A, 120/240VAC

Item #: 991753

Cat #: MBLU-40-W

UPC:

Documents & Guides
Series M Mechanical Tilt Float Switch, Non-Mercury, Sealed Cable, 13 Amp, 120/240 Volt AC
Sign In or Register to view pricing and more.

Gems Sensors & Controls
LS-1750 316SS 20VA LEVEL
Item #: 73541
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Gems Sensors & Controls
87480 SW MOD MINI/PLSTC SPST-S
Item #: 982304
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Gems Sensors & Controls
184169 SWITCH 2 IN FLOAT
Item #: 772641
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Gems Sensors & Controls
01907 LEVEL SWITCH
Item #: 290660
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Series M Mechanical Tilt Float Switch, Non-Mercury, Sealed Cable, 13 Amp, 120/240 Volt AC
Series M - Mechanical Tilt Level Sensor is designed for level control and alarm applications in difficult liquids such as sewage and waste water. Series M mechanical tilt floats are ideal for applications where the presence of mercury is a concern. Series M Switches have an impact resistant ABS shell and jacketed cable.
Also known as: MBLU-40-W

Specifications

Amps: 13
Material: ABS, Plastic
Volts AC: 120/240
Amps: 13
Volts AC: 120/240
Material: ABS, Plastic

Customer Reviews

No reviews for this product
(0)