
Relay, Ice Cube, 11 Pin, DPDT, 120VAC Supply, Load Contact
Item #: 467575
Cat #: 16DMC1B0
UPC:
Documents & Guides
Relay, Ice Cube, 11 Pin, DPDT, 120 Volt AC Supply, Load Contact
Sign In or Register to view pricing and more.
Overview
Relay, Ice Cube, 11 Pin, DPDT, 120 Volt AC Supply, Load Contact
Designed for either differential or single-level service. U.L. “Motor Controller” listing, 8 pin socket with screw-type connections make the unit easy to install and service. Sensitivity of up to 1 million ohm/cm.
Also known as: 16DMC1B0
Specifications
Volts AC: | 120 |
Type: | Ice Cube Relay |
Pins: | 11 |
Volts AC: | 120 |
Pins: | 11 |
Type: | Ice Cube Relay |
Customer Reviews
No reviews for this product
(0)