Search results

73 Found
Bergen

String Light, 100', 12W LED, 120V, Yellow

Item #: 1159156
CAT #: GL100-142STK
UPC: 752560400416
Company wide:
0 in stock
Bergen

Garbage Disposal Cord, Straight Blade, 6' Long

Item #: 867456
CAT #: PS16306
UPC: 752560882038
Company wide:
0 in stock
Bergen

Temp Light Stringer, Integrated LED Lights, 100'

Item #: 2014424
CAT #: GL100182LED
UPC: 752560884735
Company wide:
0 in stock
Bergen

String Light, 100', 150W, 120V, Yellow

Item #: 435576
CAT #: GL100-142MPC
UPC: 752560302062
Company wide:
0 in stock
Bergen

Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector

Item #: 1334777
CAT #: BFW1836S
UPC: 752560310005
Company wide:
0 in stock
Bergen

Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector

Item #: 1334778
CAT #: BFW1846S
UPC: 752560310012
Company wide:
0 in stock
Bergen

4' Lamp Guard, T8, Clear

Item #: 233655
CAT #: FG-408
UPC: 752560100903
Company wide:
0 in stock
Bergen

100 Watt LED, Temporary Light, 13000 Lumen, 5000K, 120-277V

Item #: 1164451
CAT #: BLITE-100LED
UPC: 752560400157
Company wide:
0 in stock
Bergen

8' Lamp Guard, T12, Clear

Item #: 233654
CAT #: FG-96
UPC: 752560100606
Company wide:
0 in stock
Bergen

Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers

Item #: 661596
CAT #: YFW100
UPC: 752560201075
Company wide:
0 in stock
Bergen

String Light, 100', 150W, 120V, Yellow

Item #: 300871
CAT #: GL100-123-MPC
UPC: 752560302055
Company wide:
0 in stock
Bergen

LED STICK LIGHT 12W 5000K 1100LMS E26 120V 10/UNIT

Item #: 2180617
CAT #: 1250STK
UPC: 752560400317
Company wide:
0 in stock
Bergen

LED Lamp, 8 Watt, 800 Lumen, 5000K, 120V

Item #: 2180618
CAT #: 850STK
UPC: 752560400270
Company wide:
0 in stock
Bergen

400 Watt MH, Temporary Lighting, 120-277V

Item #: 553852
CAT #: BLITE400PS
UPC: 752560400102
Company wide:
0 in stock
Bergen

4' Lamp Guard, T5, Clear

Item #: 343777
CAT #: FG405
UPC: 752560883400
Company wide:
0 in stock
Bergen

4' Lamp Guard, T12, Clear

Item #: 365646
CAT #: FG-40
UPC: 752560100507
Company wide:
0 in stock
Bergen

String Light, 100', 12W LED, 120V, Yellow

String Light, 100 Foot, Yellow, 14/2 SJTW Cord, Includes 10 (12 Watt) LED Lamps, 5000K, 1100 Lumen Each, Cages and Molded 15 Amp Straight Blade Plug and Connector
Item #: 1159156
CAT #: GL100-142STK
UPC: 752560400416
Company wide:
0 in stock
Bergen

Garbage Disposal Cord, Straight Blade, 6' Long

Garbage Disposal Cord, Straight Blade, 6' Long
Item #: 867456
CAT #: PS16306
UPC: 752560882038
Company wide:
0 in stock
Bergen

Temp Light Stringer, Integrated LED Lights, 100'

Temporary Light Stringer, Integrated LED Lights, 18/2 SJTW, 100 Foot, 15 Amp Male and Female Plug and Connector, Ten 13 Watt Integrated LED Lights and Plastic Covers, 16000 Total Lumens, IP65 Rated
Item #: 2014424
CAT #: GL100182LED
UPC: 752560884735
Company wide:
0 in stock
Bergen

String Light, 100', 150W, 120V, Yellow

String Light, 100 foot, Yellow, 150 Watt, 14/2 Cord Gauge, 10 Lampholders
Item #: 435576
CAT #: GL100-142MPC
UPC: 752560302062
Company wide:
0 in stock
Bergen

Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector

Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1334777
CAT #: BFW1836S
UPC: 752560310005
Company wide:
0 in stock
Bergen

Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector

Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1334778
CAT #: BFW1846S
UPC: 752560310012
Company wide:
0 in stock
Bergen

4' Lamp Guard, T8, Clear

Lamp Guard, Tube Type, T8, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 233655
CAT #: FG-408
UPC: 752560100903
Company wide:
0 in stock
Bergen

100 Watt LED, Temporary Light, 13000 Lumen, 5000K, 120-277V

Temporary Lighting, 100 Watt LED, 13000 Lumen, 5000K, Hanging Plug-in Work Light, Open-Close Wire Cage, 120-277 Volt, 6 Foot Power Cord, NEMA 5-15 120 Volt, IP65 Rated for Outdoor Use
Item #: 1164451
CAT #: BLITE-100LED
UPC: 752560400157
Company wide:
0 in stock
Bergen

8' Lamp Guard, T12, Clear

Lamp Guard, Tube Type, T12, Color: Clear, Length: 96 inch, Note: With End Caps
Item #: 233654
CAT #: FG-96
UPC: 752560100606
Company wide:
0 in stock
Bergen

Temporary String Lighting, 100', 14/2 AWG Flat Wire, Lampholders on 10' Centers

Temporary String Lighting, Indoor/Outdoor, 100 Foot, 14/2 AWG Flat Wire, (10) Lampholders on 10 Foot Centers, For Use With 150 Watt Type "A" Lamps.
Item #: 661596
CAT #: YFW100
UPC: 752560201075
Company wide:
0 in stock
Bergen

String Light, 100', 150W, 120V, Yellow

String Light, 100 foot, Yellow, 150 Watt, 12/3 Cord Gauge, 10 Lampholders
Item #: 300871
CAT #: GL100-123-MPC
UPC: 752560302055
Company wide:
0 in stock
Bergen

LED STICK LIGHT 12W 5000K 1100LMS E26 120V 10/UNIT

LED STICK LIGHT 12W 5000K 1100LMS E26 120V 10/UNIT
Item #: 2180617
CAT #: 1250STK
UPC: 752560400317
Company wide:
0 in stock
Bergen

LED Lamp, 8 Watt, 800 Lumen, 5000K, 120V

LED Lamp, 8 Watt, 800 Lumen, 5000K, 120 Volt, Non-Dimmable, E26 Medium Base
Item #: 2180618
CAT #: 850STK
UPC: 752560400270
Company wide:
0 in stock
Bergen

400 Watt MH, Temporary Lighting, 120-277V

400 Watt, Temporary HID, Economy Hanging Plug-in Work Light, Open-Close Wire Cage, Multi-Tap Ballast: 120-277 Volt, Factory Wired 120 Volt, Clear MH Pulse Start Lamp Included, Snap-Lock Hook, Open-Close Cage, Power Supply Cord
Item #: 553852
CAT #: BLITE400PS
UPC: 752560400102
Company wide:
0 in stock
Bergen

4' Lamp Guard, T5, Clear

Lamp Guard, Tube Type, T5, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 343777
CAT #: FG405
UPC: 752560883400
Company wide:
0 in stock
Bergen

4' Lamp Guard, T12, Clear

Lamp Guard, Tube Type, T12, Color: Clear, Length: 48 inch, Note: With End Caps
Item #: 365646
CAT #: FG-40
UPC: 752560100507
Company wide:
0 in stock
Page 1 of 5
73 Items found