8' Lamp Guard, T12, Clear

Item #: 233654

Cat #: FG-96

UPC: 752560100606

Documents & Guides
Lamp Guard, Tube Type, T12, Color: Clear, Length: 96 inch, Note: With End Caps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Guard, Tube Type, T12, Color: Clear, Length: 96 inch, Note: With End Caps
Also known as: 752560100606, FG-96

Specifications

Color: Clear
Length: 8 ft, 96 in
Shape: T12 (Tubular)
Color: Clear
Shape: T12 (Tubular)
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)