String Light, 100', 12W LED, 120V, Yellow

Item #: 1159156

Cat #: GL100-142STK

UPC: 752560400416

Documents & Guides
String Light, 100 Foot, Yellow, 14/2 SJTW Cord, Includes 10 (12 Watt) LED Lamps, 5000K, 1100 Lumen Each, Cages and Molded 15 Amp Straight Blade Plug and Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

String Light, 100 Foot, Yellow, 14/2 SJTW Cord, Includes 10 (12 Watt) LED Lamps, 5000K, 1100 Lumen Each, Cages and Molded 15 Amp Straight Blade Plug and Connector
GL-100MPC is constructed of SJTW cord available in 14/2 & 12/3 construction in lengths of 50ft -100ft. Listed for hard usage / outdoor usage. 100ft standard includes cages & molded 15A straight blade plug & connector. Compact design packaging for less warehouse space & easy job site clean up
Also known as: 752560400416, GL100-142STK

Specifications

Length: 100 ft
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Light Technology: LED
Length: 100 ft
Wattage: 12
Light Technology: LED
Color Temperature: 5000 (Bright White)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)