4' Lamp Guard, T8, Clear

Item #: 233655

Cat #: FG-408

UPC: 752560100903

Documents & Guides
Lamp Guard, Tube Type, T8, Color: Clear, Length: 48 inch, Note: With End Caps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Guard, Tube Type, T8, Color: Clear, Length: 48 inch, Note: With End Caps
Also known as: 752560100903, FG-408

Specifications

Color: Clear
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color: Clear
Length: 4 ft, 48 in
Shape: T8 (Tubular)

Customer Reviews

No reviews for this product
(0)