4' Lamp Guard, T12, Clear

Item #: 365646

Cat #: FG-40

UPC: 752560100507

Documents & Guides
Lamp Guard, Tube Type, T12, Color: Clear, Length: 48 inch, Note: With End Caps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Guard, Tube Type, T12, Color: Clear, Length: 48 inch, Note: With End Caps
Also known as: 752560100507, FG-40

Specifications

Color: Clear
Length: 4 ft, 48 in
Shape: T12 (Tubular)
Color: Clear
Shape: T12 (Tubular)
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)