Explosion-Proof Receptacles

81 Found
Appleton

Replacement Receptacle for EFS Assembly

Item #: 60486
CAT #: EFSR-2023
UPC: 781381288057
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, EFSC Series, 20 Amp

Item #: 171079
CAT #: EFSC175-2023
UPC: 781381284004
Sign In or Register to view pricing and more.
Appleton

INDUST RECEPT C UNILET

Item #: 235610
CAT #: EFSC175-20232
UPC: 781381107280
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, EFS Series, 20 Amp

Item #: 60468
CAT #: EFS175-2023
UPC: 781381279703
Sign In or Register to view pricing and more.
Appleton

20A Explosion-Proof Aluminum Sealed Receptacle, 20A, 125V, 2-Gang

Item #: 261089
CAT #: EFSC275-2023
UPC: 781381286206
Sign In or Register to view pricing and more.
Appleton

Switched Receptacle, 30A, 4P3W, 600V, Dead Front, NEMA 3/3R/4/4/X

Item #: 221312
CAT #: JBR3034150
UPC: 781381632737
Sign In or Register to view pricing and more.
Appleton

Ground Fault Circuit Interrupter, 20A

Item #: 261341
CAT #: EFSR-GFI
UPC: 781381604987
Sign In or Register to view pricing and more.
Appleton

GFS-1 Factory Sealed Ground Fault Circuit Interrupter

Item #: 261765
CAT #: GFS1
UPC: 781381822251
Sign In or Register to view pricing and more.
Appleton

20A Explosion-Proof Malleable Factory Sealed Receptacle, 20A, 250V

Item #: 260883
CAT #: EFSC175-2023M
UPC: 781381397216
Sign In or Register to view pricing and more.
Appleton

Recp 2 Gang 20a 2w3p 125v

Item #: 27967
CAT #: EFS275-2023
UPC: 781381282000
Sign In or Register to view pricing and more.
Appleton

U-line Recept Mall Iron

Item #: 60400
CAT #: EFSCB175-2023M
UPC: 781381397339
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle with Disconnect Switch

Item #: 258981
CAT #: EBRH1034DS
UPC: 781381513340
Sign In or Register to view pricing and more.
Appleton

SWITCHED RECPT. 60A 3W4P

Item #: 197495
CAT #: JBR6034150
UPC: 781381632782
Sign In or Register to view pricing and more.
Appleton

20A Explosion-Proof Aluminum Sealed Receptacle, 20A, 125V, 1-Gang

Item #: 60433
CAT #: EFSC150-2023
UPC: 781381282901
Sign In or Register to view pricing and more.
Appleton

Receptacle with Disconnect Switch, 30A, 3W4P

Item #: 100005
CAT #: EBRH3034DS
UPC: 781381513418
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, EFSR Series, 20 Amp

Item #: 60379
CAT #: EFSR-2023M
UPC: 781381397360
Sign In or Register to view pricing and more.
Appleton

Replacement Receptacle for EFS Assembly

U-Line 1-Gang Replacement Receptacle, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, Mounting: Box, Motor Horsepower: 1 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Width X 4.63 IN Height X 3.19 IN Depth, Standard: Class I, Division 1 And 2 Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2 Groups F, G, Class III, UL Listed: E10784, E81751, UL Standard: 1203, 1010, 894, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22 No.159, CSA Certified: 038644, For ECP Mating Plugs
Item #: 60486
CAT #: EFSR-2023
UPC: 781381288057
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, EFSC Series, 20 Amp

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron. Hubs: (2) 3/4". Includes: EFD Type Feed-Through Outlet Box
Item #: 171079
CAT #: EFSC175-2023
UPC: 781381284004
Sign In or Register to view pricing and more.
Appleton

INDUST RECEPT C UNILET

U-Line 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Receptacle, Malleable Iron Mounting Box, Nema Rating: NEMA 3, 3R, Mounting: Surface Mount With 3/4 IN Feed-Thru Hub, Motor Horsepower: 2 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Width X 6.13 IN Height X 5.69 IN Depth, Standard: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups F, G, Class III, UL Listed: E10784, E81751, UL Standard: 1203, 1010, 894, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22 No.159, CSA Certified: 038644, For ECP And NCP Mating Plugs
Item #: 235610
CAT #: EFSC175-20232
UPC: 781381107280
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, EFS Series, 20 Amp

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFS Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron. Hubs: (1) 3/4". Includes: EFD Type Dead-End Outlet Box.
Item #: 60468
CAT #: EFS175-2023
UPC: 781381279703
Sign In or Register to view pricing and more.
Appleton

20A Explosion-Proof Aluminum Sealed Receptacle, 20A, 125V, 2-Gang

Explosion-Proof Straight Blade Aluminum Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 2-Gang, Spring Door Box. Malleable Iron Box, Hubs: (2) 3/4". Includes: EFD Type Feed-Through Outlet Box.
Item #: 261089
CAT #: EFSC275-2023
UPC: 781381286206
Sign In or Register to view pricing and more.
Appleton

Switched Receptacle, 30A, 4P3W, 600V, Dead Front, NEMA 3/3R/4/4/X

Switched Receptacle, 30A, 4P3W, 600V, Dead Front, NEMA 3/3R/4/4/X
Item #: 221312
CAT #: JBR3034150
UPC: 781381632737
Sign In or Register to view pricing and more.
Appleton

Ground Fault Circuit Interrupter, 20A

Appleton Ground Fault Interrupter Cover/Device, Voltage Rating: 125 VAC, Amperage Rating: 20 AMP, Frequency Rating: 50 - 60 HZ, Trip Type: 5 MILAMP Trip Setting, Enclosure: NEMA 3, 3R, 7BCD, 9EFG, Material: Cast Copperfree (Less Than 4/10 Of 1 PC
Item #: 261341
CAT #: EFSR-GFI
UPC: 781381604987
Sign In or Register to view pricing and more.
Appleton

GFS-1 Factory Sealed Ground Fault Circuit Interrupter

GFS-1 Factory Sealed Ground Fault Circuit Interrupter
Item #: 261765
CAT #: GFS1
UPC: 781381822251
Sign In or Register to view pricing and more.
Appleton

20A Explosion-Proof Malleable Factory Sealed Receptacle, 20A, 250V

Explosion-Proof Straight Blade Malleable Iron Receptacle. 20 Amps. 250V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron Box, Hubs: (2) 3/4". Includes: EFD Type Feed-Through Outlet Box.
Item #: 260883
CAT #: EFSC175-2023M
UPC: 781381397216
Sign In or Register to view pricing and more.
Appleton

Recp 2 Gang 20a 2w3p 125v

App Efs2752023 2g 3p Sw unilet
Item #: 27967
CAT #: EFS275-2023
UPC: 781381282000
Sign In or Register to view pricing and more.
Appleton

U-line Recept Mall Iron

App Efscb175-2023m 3p 20a 125v Rcpt
Item #: 60400
CAT #: EFSCB175-2023M
UPC: 781381397339
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle with Disconnect Switch

Explosion-Proof Receptacle with Disconnect Switch, 100A, 4P3W
Item #: 258981
CAT #: EBRH1034DS
UPC: 781381513340
Sign In or Register to view pricing and more.
Appleton

SWITCHED RECPT. 60A 3W4P

JBR Series Switched Receptacle With Mounting Box, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 4 AWG Copper-Aluminum, Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, 4, 4X, 7BCD, 9FG, Mounting: Surface Mount With 1-1/2 IN Hub, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 8-1/4 IN Width X 13.07 IN Height X 10.28 IN Depth, Standard: Class I, Division 1 And 2, Groups B, C, D, Class II, Division 1 And 2, Groups F, G, Class III, UL 1010 (UL 1203), UL 894, UL 1682, UL 1686, UL Listed: E10784, For CPH3034B And CPH6034BC Plugs
Item #: 197495
CAT #: JBR6034150
UPC: 781381632782
Sign In or Register to view pricing and more.
Appleton

20A Explosion-Proof Aluminum Sealed Receptacle, 20A, 125V, 1-Gang

Explosion-Proof Straight Blade Aluminum Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron Box, Hubs: (2) 1/2". Includes: EFD Type Feed-Through Outlet Box.
Item #: 60433
CAT #: EFSC150-2023
UPC: 781381282901
Sign In or Register to view pricing and more.
Appleton

Receptacle with Disconnect Switch, 30A, 3W4P

Receptacle With Disconnect Switch. Series: EBRH. 30 Amp, 600VAC. 3 Wire, 4 Pole. Class 1 Div. 1 & 2 Explosion-Proof. For Use with CHP and ACP Plugs.
Item #: 100005
CAT #: EBRH3034DS
UPC: 781381513418
Sign In or Register to view pricing and more.
Appleton

Explosion-Proof Receptacle, EFSR Series, 20 Amp

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFSR Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door. Malleable Iron. For use with EFD Type Outlet Boxes.
Item #: 60379
CAT #: EFSR-2023M
UPC: 781381397360
Sign In or Register to view pricing and more.
Page 1 of 6
81 Items found