20A Explosion-Proof Aluminum Sealed Receptacle, 20A, 125V, 1-Gang

Item #: 60433

Cat #: EFSC150-2023

UPC: 781381282901

Sign In or Register to view pricing and more.
Explosion-Proof Straight Blade Aluminum Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron Box, Hubs: (2) 1/2". Includes: EFD Type Feed-Through Outlet Box.

Overview

Explosion-Proof Straight Blade Aluminum Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron Box, Hubs: (2) 1/2". Includes: EFD Type Feed-Through Outlet Box.
Also known as: 781381282901, EFSC150-2023

Specifications

Material: Malleable Iron, Aluminum
Type: Explosionproof Receptacle
Amps: 20
Gangs: 1
Volts AC: 125
IP/NEMA Rating: NEMA 3
Material: Malleable Iron, Aluminum
Amps: 20
Volts AC: 125
Type: Explosionproof Receptacle
Gangs: 1
IP/NEMA Rating: NEMA 3

Customer Reviews

No reviews for this product
(0)