Replacement Receptacle for EFS Assembly

Item #: 60486

Cat #: EFSR-2023

UPC: 781381288057

Sign In or Register to view pricing and more.
U-Line 1-Gang Replacement Receptacle, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, Mounting: Box, Motor Horsepower: 1 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Width X 4.63 IN Height X 3.19 IN Depth, Standard: Class I, Division 1 And 2 Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2 Groups F, G, Class III, UL Listed: E10784, E81751, UL Standard: 1203, 1010, 894, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22 No.159, CSA Certified: 038644, For ECP Mating Plugs

Overview

U-Line 1-Gang Replacement Receptacle, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 125 VAC, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Nema Rating: NEMA 3, 3R, Mounting: Box, Motor Horsepower: 1 HP, Finish: Epoxy Powder Coat, Dimensions: 3 IN Width X 4.63 IN Height X 3.19 IN Depth, Standard: Class I, Division 1 And 2 Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 And 2 Groups F, G, Class III, UL Listed: E10784, E81751, UL Standard: 1203, 1010, 894, CSA Standard: C22.2 No. 25, C22.2 No. 30, C22.2 No. 42, C22 No.159, CSA Certified: 038644, For ECP Mating Plugs
U-Line™ Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built-in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5-20R and 6-20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.
Also known as: 781381288057, EFSR-2023

Specifications

Amps: 20
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)