Explosion-Proof Receptacle, EFSC Series, 20 Amp

Item #: 171079

Cat #: EFSC175-2023

UPC: 781381284004

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron. Hubs: (2) 3/4". Includes: EFD Type Feed-Through Outlet Box
Sign In or Register to view pricing and more.

No associated products found.

Overview

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFSC Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron. Hubs: (2) 3/4". Includes: EFD Type Feed-Through Outlet Box
U-Line™ Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built-in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5-20R and 6-20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.
Also known as: 781381284004, EFSC175-2023

Specifications

Material: Malleable Iron
Amps: 20
Gangs: 1
Volts AC: 125
Material: Malleable Iron
Gangs: 1
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)