Indicator Lights
150 Found
Allen-Bradley
LED Indicator Light, 12mm, 120 VAC, Red
Item #: 70229
CAT #: 800L-12L10R
UPC: 781180465000
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 24V AC/DC, Red
Item #: 70204
CAT #: 800L-12L24R
UPC: 781180465031
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 24V AC/DC, Red
Item #: 76863
CAT #: 800L-12L24RS
UPC: 781180872938
Company wide:
0
in stock
Federal Signal
Flashing LED Hazardous Location Warning Light, 24VAC/DC, Red
Item #: 64482
CAT #: 191XL-024R
UPC: 782979202271
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 24V AC/DC, Grn
Item #: 76756
CAT #: 800L-12L24GS
UPC: 781180872921
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12 mm, 24 VDC, Blue
Item #: 110953
CAT #: 800L-12L24BS
UPC: 781180872969
Company wide:
0
in stock
Allen-Bradley
800L INDICATOR LIGHT
Item #: 70224
CAT #: 800L-12L24G
UPC: 781180465048
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, Red
Item #: 92418
CAT #: 800L-12L10RS
UPC: 781180872990
Company wide:
0
in stock
Allen-Bradley
800L INDICATOR
Item #: 76759
CAT #: 800L-12L10AS
UPC: 781180873003
Company wide:
0
in stock
Allen-Bradley
800L INDICATOR
Item #: 76848
CAT #: 800L-12L24CS
UPC: 781180872976
Company wide:
0
in stock
Ideal
Indicator Light, Red, 125V, Flush
Item #: 101604
CAT #: 777121
UPC: 783250606047
Company wide:
0
in stock
NSI Tork
Round Indicator Red Lens .500 Cutout
Item #: 105707
CAT #: 79750LW
UPC: 662381797506
Company wide:
0
in stock
NSI Tork
Round Indicator Green Lens .500 Cutout
Item #: 105689
CAT #: 79740LW
UPC: 662381797407
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 24 VAC/DC, Clear
Item #: 120663
CAT #: 800L-18L24C
UPC: 781180162695
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 18mm, 24V AC/DC, Amber
Item #: 42411
CAT #: 800L-18L24A
UPC: 781180093562
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 120 VAC, Red
LED Indicator Light, 12 Millimeter, 120 Volt AC, Red, 6 Inch Leads
Item #: 70229
CAT #: 800L-12L10R
UPC: 781180465000
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 24V AC/DC, Red
Push Button Indicator Light, 12 Millimeters, Type: LED, 24 Volt AC/DC, Red
Item #: 70204
CAT #: 800L-12L24R
UPC: 781180465031
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 24V AC/DC, Red
Push Button Strobe LED Indicator Light, 12 Millimeter, 24 Volt AC/DC, Red, 800L Series
Item #: 76863
CAT #: 800L-12L24RS
UPC: 781180872938
Category:
Indicator Lights
Company wide:
0
in stock
Federal Signal
Flashing LED Hazardous Location Warning Light, 24VAC/DC, Red
Flashing LED Hazardous Location Warning Light, 24 Volt AC/DC, Red, XLT Technology, 0.38 Current Amps, 1.75 In-Rush Current Amps, 60 Flashes per Minute, 3/4 Inch NPT Pipe Mount
Item #: 64482
CAT #: 191XL-024R
UPC: 782979202271
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, 24V AC/DC, Grn
Push Button Indicator Light, 12 Millimeters, Type: Strobe LED, 24 Volt AC/DC, Red, 800L Series
Item #: 76756
CAT #: 800L-12L24GS
UPC: 781180872921
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12 mm, 24 VDC, Blue
LED Indicator Light, 12 Millimeters, 24 Volt DC, Blue, Fast-On Terminal
Item #: 110953
CAT #: 800L-12L24BS
UPC: 781180872969
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
800L INDICATOR LIGHT
AB 800L-12L24G 800L INDICATOR LIGHT
Item #: 70224
CAT #: 800L-12L24G
UPC: 781180465048
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 12mm, Red
800L Series Push Button Strobe LED Indicator Light, 12 Millimeters, 120 Volt AC, Red
Item #: 92418
CAT #: 800L-12L10RS
UPC: 781180872990
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
800L INDICATOR
AB 800L-12L10AS 800L INDICATOR
Item #: 76759
CAT #: 800L-12L10AS
UPC: 781180873003
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
800L INDICATOR
AB 800L-12L24CS 800L INDICATOR
Item #: 76848
CAT #: 800L-12L24CS
UPC: 781180872976
Category:
Indicator Lights
Company wide:
0
in stock
Ideal
Indicator Light, Red, 125V, Flush
Indicator Light, Neon, Flush Mount, Color: Red, Voltage: 125V, 1/3W, Diameter: 1/2", Termination Style: 6" Wire Leads.
Item #: 101604
CAT #: 777121
UPC: 783250606047
Category:
Visual Signal Flush Indicator Lights
Company wide:
0
in stock
NSI Tork
Round Indicator Red Lens .500 Cutout
Red Press In Indicator Light - Chrome Bezel High quality indicator lights are made of nylon with polycarbonate lens material and neon lamps. 125-Volt rated. Connection with 6 inch wire leads.
Item #: 105707
CAT #: 79750LW
UPC: 662381797506
Company wide:
0
in stock
NSI Tork
Round Indicator Green Lens .500 Cutout
Green Press In Indicator Light Stainless Bezel High quality indicator lights are made of nylon with polycarbonate lens material and neon lamps. 125-Volt rated. Connection with 6 inch wire leads.
Item #: 105689
CAT #: 79740LW
UPC: 662381797407
Company wide:
0
in stock
Indicator Light, Red, 125V
LED Panel Mount Indicator, 125 Volt, Snap-In, Red
Item #: 1106301
CAT #: 1091M1-125VAC
UPC:
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 24 VAC/DC, Clear
LED Indicator Light, 18 Millimeters, 24 Volt AC/DC, Clear
Item #: 120663
CAT #: 800L-18L24C
UPC: 781180162695
Category:
Indicator Lights
Company wide:
0
in stock
Allen-Bradley
LED Indicator Light, 18mm, 24V AC/DC, Amber
LED Indicator Light, 18 Millimeters, 24 Volt AC/DC, Amber, NEMA 4/4X/13
Item #: 42411
CAT #: 800L-18L24A
UPC: 781180093562
Category:
Indicator Lights
Company wide:
0
in stock