LED Indicator Light, 12mm, 24V AC/DC, Red

Item #: 70204

Cat #: 800L-12L24R

UPC: 781180465031

Documents & Guides
Push Button Indicator Light, 12 Millimeters, Type: LED, 24 Volt AC/DC, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button Indicator Light, 12 Millimeters, Type: LED, 24 Volt AC/DC, Red
Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.
Also known as: 781180465031, 800L-12L24R

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Color: Red
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)