LED Indicator Light, 12mm, 24V AC/DC, Grn

Item #: 76756

Cat #: 800L-12L24GS

UPC: 781180872921

Sign In or Register to view pricing and more.
Documents & Guides
Push Button Indicator Light, 12 Millimeters, Type: Strobe LED, 24 Volt AC/DC, Red, 800L Series

Overview

Push Button Indicator Light, 12 Millimeters, Type: Strobe LED, 24 Volt AC/DC, Red, 800L Series
Our Bulletin 800L Indicator Lights are ideal for commercial-grade and light-industrial applications. Available with lighted, strobe, or incandescent illumination, the Bulletin 800L line is perfect for high volume OEMs, panel builders, and contractors.
Also known as: 781180872921, 800L-12L24GS

Specifications

Volts DC: 24
Color: Green
Volts AC: 24
Volts DC: 24
Volts AC: 24
Color: Green

Customer Reviews

No reviews for this product
(0)