Indicator Light, Red, 125V, Flush

Item #: 101604

Cat #: 777121

UPC: 783250606047

Documents & Guides
Indicator Light, Neon, Flush Mount, Color: Red, Voltage: 125V, 1/3W, Diameter: 1/2", Termination Style: 6" Wire Leads.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Indicator Light, Neon, Flush Mount, Color: Red, Voltage: 125V, 1/3W, Diameter: 1/2", Termination Style: 6" Wire Leads.
Also known as: 783250606047, 777121

Specifications

Type: Indicator Light, Flush
Color: Red
Volts AC: 120
Type: Indicator Light, Flush
Volts AC: 120
Color: Red

Customer Reviews

No reviews for this product
(0)