Current Transformers

345 Found
eGauge Systems

Rope CT, 106MM, 30 - 2775A, With CTID Technology

Item #: 1768165
CAT #: ERA-106-2775
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 300:5, 300A Primary, 5A Secondary

Item #: 917858
CAT #: 1411-615-301
UPC: 662074083466
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Solid Core, 150:5, 150A Primary, 5A Secondary

Item #: 122768
CAT #: 1411-2SFT-151
UPC: 662074082612
Sign In or Register to view pricing and more.
eGauge Systems

INNER DIAMETER

Item #: 1060767
CAT #: JD-SCT-024-200
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Bulletin 1411 - Current Transformer, 1" Inner Diameter, 200:5 Ratio, Round Outer, Solid Core

Item #: 190220
CAT #: 1411-2DRL-201
UPC: 662074082513
Sign In or Register to view pricing and more.
Allen-Bradley

MODEL 8RL, 400:5

Item #: 120746
CAT #: 1411-8RL-401
UPC: 662074083695
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5, 400A Primary, 5A Secondary

Item #: 691184
CAT #: 1411-615-401
UPC: 662074083473
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Solid Core, 50:5, Solid Core, 2SFT

Item #: 557827
CAT #: 1411-2SFT-500
UPC: 662074082650
Sign In or Register to view pricing and more.
Allen-Bradley

MODEL 180RL

Item #: 40177
CAT #: 1411-180RL-201
UPC: 662074082193
Sign In or Register to view pricing and more.
eGauge Systems

DIAMETER .94IN STANDARD SPLIT-CORE CT

Item #: 1062131
CAT #: JD-SCT-024-0100
UPC:
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb busbar, 63A, 5 tap-offs, 54mm pitch

Item #: 268889
CAT #: GV2G554
UPC: 785901490128
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Solid Core, 100:5, 100A Primary, 5A Secondary

Item #: 128103
CAT #: 1411-2SFT-101
UPC: 662074082582
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 800:5, 800A Primary, 5A Secondary

Item #: 280999
CAT #: 1411-617-801
UPC: 662074083572
Sign In or Register to view pricing and more.
eGauge Systems

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER

Item #: 1056333
CAT #: JD-SCT-036-0400
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5A Ratio, 2" x 3.5" Window

Item #: 88511
CAT #: 1411-617-401
UPC: 662074083541
Sign In or Register to view pricing and more.
Functional Devices

Current Transformer, Solid Core, .25 - 150A Sensing Range, 30VAC/DC

Item #: 644464
CAT #: RIBXKTF
UPC:
Sign In or Register to view pricing and more.
eGauge Systems

Rope CT, 106MM, 30 - 2775A, With CTID Technology

Flexible Rogowski Coils (Rope CTs) are designed to use where regular solid or split core current transformers cannot fit. No additional integrator or power supply is needed. The ERA-106-2775 has a 106mm (4.17”) window and can measure between 30 and 2775 amps.
Item #: 1768165
CAT #: ERA-106-2775
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 300:5, 300A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 300:5 Ratio, 300 Amp Primary, 5 Amp Secondary, 1.3 Inch x 1.6 Inch, Inner Rectangle, Rectangle Outer Shape
Item #: 917858
CAT #: 1411-615-301
UPC: 662074083466
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Solid Core, 150:5, 150A Primary, 5A Secondary

Current Transformer, Solid Core, Square Shape, with Mounting Feet, 150:5 Ratio, 150 Amp Primary, 5 Amp Secondary
Item #: 122768
CAT #: 1411-2SFT-151
UPC: 662074082612
Sign In or Register to view pricing and more.
eGauge Systems

INNER DIAMETER

INNER DIAMETER 1.42IN STANDARD SPLIT CORE CT WITH ACCURACY OF 1% FROM 1% -100% OF LISTED RATING
Item #: 1060767
CAT #: JD-SCT-024-200
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Bulletin 1411 - Current Transformer, 1" Inner Diameter, 200:5 Ratio, Round Outer, Solid Core

Bulletin 1411 - Current Transformer, 1 Inch Inner Diameter, Round Outer Shape, 200 Amp Primary to 5A Secondary Ratio, Single Piece Current Transformer (solid-core)
Item #: 190220
CAT #: 1411-2DRL-201
UPC: 662074082513
Sign In or Register to view pricing and more.
Allen-Bradley

MODEL 8RL, 400:5

AB 1411-8RL-401 MODEL 8RL, 400:5
Item #: 120746
CAT #: 1411-8RL-401
UPC: 662074083695
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5, 400A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 400:5 Ratio, 400 Amp Primary, 5 Amp Secondary
Item #: 691184
CAT #: 1411-615-401
UPC: 662074083473
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Solid Core, 50:5, Solid Core, 2SFT

Current Transformer, Solid Core, 50:5, 50 Amp Primary, 5 Amp Secondary, 1.13 Inner Diameter, Square Outer Shape, 2SFT
Item #: 557827
CAT #: 1411-2SFT-500
UPC: 662074082650
Sign In or Register to view pricing and more.
Allen-Bradley

MODEL 180RL

AB 1411-180RL-201 MODEL 180RL,
Item #: 40177
CAT #: 1411-180RL-201
UPC: 662074082193
Sign In or Register to view pricing and more.
eGauge Systems

DIAMETER .94IN STANDARD SPLIT-CORE CT

DIAMETER .94IN STANDARD SPLIT-CORE CT
Item #: 1062131
CAT #: JD-SCT-024-0100
UPC:
Sign In or Register to view pricing and more.
Square D

Linergy FT, Comb busbar, 63A, 5 tap-offs, 54mm pitch

Linergy FT, Comb busbar, 63A, 5 tap-offs, 54mm pitch
Item #: 268889
CAT #: GV2G554
UPC: 785901490128
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Solid Core, 100:5, 100A Primary, 5A Secondary

Current Transformer, Solid Core, Square Shape, with Mounting Feet, 100:5 Ratio, 100 Amp Primary, 5 Amp Secondary
Item #: 128103
CAT #: 1411-2SFT-101
UPC: 662074082582
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 800:5, 800A Primary, 5A Secondary

Current Transformer, Split Core, Rectangular Shape, 800:5 Ratio, 800 Amp Primary, 5 Amp Secondary
Item #: 280999
CAT #: 1411-617-801
UPC: 662074083572
Sign In or Register to view pricing and more.
eGauge Systems

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER

400A SPLIT CORE 1.42IN CURRENT TRANSFORMER
Item #: 1056333
CAT #: JD-SCT-036-0400
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

Current Transformer, Split Core, 400:5A Ratio, 2" x 3.5" Window

Current Transformer, Split Core, 400:5 Amp Ratio, 2 Inch x 3.5 Inch Window
Item #: 88511
CAT #: 1411-617-401
UPC: 662074083541
Sign In or Register to view pricing and more.
Functional Devices

Current Transformer, Solid Core, .25 - 150A Sensing Range, 30VAC/DC

Current Switch, Solid Core, Fixed, 0.25-150 Amp, Terminal
Item #: 644464
CAT #: RIBXKTF
UPC:
Sign In or Register to view pricing and more.
Page 1 of 22
345 Items found